Flat Shipping

Flat Shipping at €24.99 + VAT

SCIENCEWARE 11859-0050 Jerrican Spigot High Density Polyethylene | AB6JGY 21TT63

BEL-ART - SCIENCEWARE F11859-0050 11859-0050 Jerrican Spigot High Density Polyethylene

Item: AB6JGY Model: F11859-0050Cross Ref: 21TT63 / 11859-0050
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€306.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJerrican with Spigot
AutoclavableNo
Brim Capacity5 gal.
Capacity5 gal.
Closure Size45 mm
ColorWhite
Depth11 27/32"
Height16"
MaterialHDPE
TypePlastic
Width9 11/32"
Basic MaterialPlastic
Body ColorWhite
Body MaterialHDPE
Capacity - Ml20L
Capacity - Oz5 gal.
ClarityOpaque
Closure Liner MaterialUnlined
Closure MaterialHDPE
Closure TypeScrew On, Spigot
FeaturesExtra Hand Grip On The Bottom Improves Control When Pouring, Graduated In U.S. Gallons And Liters, Spout Retracts Into The Threaded Collar To Conserve Space
Handle StyleIntegral Shoulder
Includes ClosureYes
Overall Depth302 mm
Overall Height406 mm
Overall Width238 mm
Product TypeJerrican
Screw Closure Size45 mm
ShapeRectangular

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)40.64
Ship length (cm)27.94
Ship width (cm)24.13
HS code3923300000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F11859-0050 11859-0050 Jerrican Spigot High Density Polyethylene
€306.77 /unit