BEL-ART - SCIENCEWARE 106209015 Bottle Narrow 4 Ounce Hdpe - Pack Of 300 | AC6PWU 35V642

BEL-ART - SCIENCEWARE 106209015 Bottle Narrow 4 Ounce Hdpe - Pack Of 300

Item: AC6PWU Model: 106209015Cross Ref: 35V642
In Stock

Get it by Tuesday, Jun 10

€1,091.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialPlastic
Body ColorNatural
Body MaterialHigh Density Polyethylene
Closure ColorNatural
Closure MaterialPolypropylene
Graduation RangeNo Graduations
MouthNarrow
Screw Closure Size28 mm
ShapeCylindrical
Body Diameter48 mm
Bottle TypeSampling
Capacity - Ml125 ml
ClarityTranslucent
Closure IncludedYes
Closure Liner MaterialUnlined
Closure TypeScrew On
GraduatedNo
Minimum Screw Closure Size28 mm
Overall Height109 mm
Special FeaturesBulk Packaged, FDA Compliant Material
StandardsFDA

Shipping Info:

Ship weight (kg) 7.8975
Ship height (cm)41.91
Ship length (cm)56.9
Ship width (cm)51.05
HS code3923300000
Country of OriginUS

Product Details:

    • Special Features: FDA Compliant Material, Autoclavable, Bulk Packaged

Product Variants

ProductModelBody ColorShapeScrew Closure SizeCapacityHeightDepthBasic MaterialBody MaterialPkg. Qty.Price
BEL-ART - SCIENCEWARE 106289006 Precisionware Bottle 8 Ounce Hdpe - Pack Of 200 | AC6PVR 35V613 106289006AmberCylindrical45 mm---PlasticHigh Density Polyethylene200€1,057.51
BEL-ART - SCIENCEWARE 106289018 Precisionware Bottle 32 Ounce Hdpe Pk 75 | AC6PVU 35V615 106289018AmberCylindrical53 mm---PlasticHigh Density Polyethylene75€853.02
BEL-ART - SCIENCEWARE 106200007 Bottle Narrow 16 Ounce Hdpe - Pack Of 12 | AC6PVY 35V622 F10620-0007NaturalCylindrical28 mm16 oz.--PlasticHigh Density Polyethylene12€63.06
BEL-ART - SCIENCEWARE 106200008 Bottle Narrow 32 Ounce Hdpe - Pack Of 6 | AC6PVZ 35V623 F10620-0008NaturalCylindrical38 mm32 oz.--PlasticHigh Density Polyethylene6€57.51
BEL-ART - SCIENCEWARE 106250005 Bottle Wide 4 Ounce Hdpe - Pack Of 12 | AC6PWD 35V628 F10625-0005NaturalCylindrical38 mm4 oz.--PlasticHigh Density Polyethylene12€52.24
BEL-ART - SCIENCEWARE 106250006 Bottle Wide 8 Ounce Hdpe - Pack Of 12 | AC6PWE 35V629 F10625-0006NaturalCylindrical45 mm8 oz.--PlasticHigh Density Polyethylene12€63.56
BEL-ART - SCIENCEWARE 106250007 Bottle Wide 16 Ounce Hdpe - Pack Of 12 | AC6PWF 35V630 F10625-0007NaturalCylindrical53 mm16 oz.--PlasticHigh Density Polyethylene12€77.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE 106209015 Bottle Narrow 4 Ounce Hdpe - Pack Of 300
€1,091.81 /unit