BEHRINGER PIPE SYSTEMS SHT62125-PP Tube Clamp Kit Tube Size 2 1/8 Inch 304 Stainless Steel | AE2BJZ 4WFP4

BEHRINGER SYSTEMS SHT62125-PP Tube Clamp Kit Tube Size 2 1/8 Inch 304 Stainless Steel

Item: AE2BJZ Model: SHT62125-PPCross Ref: 4WFP4
In Stock

Get it by Monday, Jun 16

€105.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Clamp Kit
Grade304
Hardware MaterialStainless Steel
Height4 1/4"
Insert MaterialPolypropylene
Length5 22/25"
MaterialStainless Steel
Temp. Range-22°F to +194°F
Tube Size2 1/8"
TypeWeld Plate
Width1 3/4"
Bore StyleRibbed
Bottom Plate MaterialStainless Steel
Clamp Material304 Stainless Steel
Clamp StyleWeld Plate Mount Clamp
Clamp Type]Beta Clamp Assembly
Cushion MaterialPolypropylene
For Maximum Outside Diameter2 1/8"
For Number Of Lines1
For Outside Diameter2 1/8"
Load Capacity180 lbs.
Maximum Operating Pressure5000 psi
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Mount Hole Center-to-center Length3 17/32"
Mount TypeWeld On
Overall Height4 1/4"
Overall Length5 7/8"
Overall Width1 3/4"
SeriesHeavy Series
Top Plate MaterialStainless Steel

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)12.7
HS code7326908530
Country of OriginUS

Product Variants

ProductModelTypeHeightTube SizeMaterialTemp. RangeInsert MaterialHardware MaterialGradePrice
BEHRINGER PIPE SYSTEMS SBX6050-SP Tube Clamp Kit Tube Size 1/2 Inch 316 Stainless Steel | AD9LZC 4TKT7 SBX6050-SPWeld Plate2 22/25"1/2"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX60625-SP Tube Clamp Kit Tube Size 5/8 Inch 316 Stainless Steel | AD9LZD 4TKT8 SBX60625-SPWeld Plate2 22/25"5/8"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX6075-SP Tube Clamp Kit Tube Size 3/4 Inch 316 Stainless Steel | AD9LZE 4TKT9 SBX6075-SPWeld Plate2 22/25"3/4"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX60840-SP Tube Clamp Kit Pipe Size 1/2 Inch 316 Stainless Steel | AD9LZF 4TKU1 SBX60840-SPWeld Plate2 22/25"1/2"--40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX60875-SP Tube Clamp Kit Tube Size 7/8 Inch 316 Stainless Steel | AD9LZG 4TKU2 SBX60875-SPWeld Plate2 22/25"7/8"--40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX6100-SP Tube Clamp Kit Tube Size 1 Inch 316 Stainless Steel | AD9LZH 4TKU3 SBX6100-SPWeld Plate2 22/25"1"Stainless Steel-40°F to +275°FSantopreneStainless SteelGrade 316€40.50
BEHRINGER PIPE SYSTEMS SBX61050-SP Tube Clamp Kit Pipe Size 3/4 Inch 316 Stainless Steel | AD9LZJ 4TKU4 SBX61050-SPWeld Plate2 22/25"3/4"--40°F to +275°FSantopreneStainless SteelGrade 316€40.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEHRINGER SYSTEMS SHT62125-PP Tube Clamp Kit Tube Size 2 1/8 Inch 304 Stainless Steel
€105.94 /unit