Flat Shipping

Flat Shipping at €24.99 + VAT

BECK 330056805 Pipe Nipple 4 Inch 12 Inch Length Steel | AA4LRQ 12U017

BECK PRODUCTS 330056805 Pipe Nipple 4 Inch 12 Inch Length Steel

Item: AA4LRQ Model: 330056805Cross Ref: 12U017
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Inside Dia.4.026"
Length12"
Max. Pressure150 psi
Outside Dia.4 1/2"
Pipe Size4"
Schedule40
Seamless/weldedWelded
Wall Thickness0.237"
ApplicationAir, Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack Anodized
Fitting CompatibilitySchedule 40
Inside Diameter4 1/64"
Manufacture LocationMade in USA
MaterialSteel
Material GradeGrade A
Maximum Operating Pressure300 psi @ 150°F
Maximum Steam Pressure150 psi @ 360°F
Metal Pipe ConstructionWelded
Nominal Pipe Size4"
Outside Diameter4 1/2"
Overall Length12"
Pipe Weld TypeContinuous Weld
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53 TYPE F, ASTM A733, GRADE A
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)30.48
Ship length (cm)11.43
Ship width (cm)11.43
HS code7307995015
Country of OriginUS

Product Variants

ProductModelPipe SizeInside Dia.Outside Dia.Wall ThicknessScheduleMax. PressureSeamless/weldedBody MaterialPrice
BECK 330000605 Pipe Nipple 1/8 Inch 1-1/2 Inch Length Steel | AA3WCC 11X029 3300006051/8"0.269"0.405"0.068"40150 psiWeldedSteel€3.55
BECK 330000803 Pipe Nipple 1/8 Inch 2 Inch Length Steel | AA3WCD 11X030 3300008031/8"0.269"0.405"0.068"40150 psiWeldedSteel€3.43
BECK 330001009 Pipe Nipple 1/8 Inch 2-1/2 Inch Length Steel | AA3WCE 11X031 3300010091/8"0.269"0.405"0.068"40150 psiWeldedSteel€4.76
BECK 330001207 Pipe Nipple 1/8 Inch 3 Inch Length Steel | AA3WCF 11X032 3300012071/8"0.269"0.405"0.068"40150 psiWeldedSteel€4.10
BECK 330001405 Pipe Nipple 1/8 Inch 3-1/2 Inch Length Steel | AA3WCG 11X033 3300014051/8"0.269"0.405"0.068"40150 psiWeldedSteel€4.67
BECK 330002007 Pipe Nipple 1/8 Inch 5 Inch Length Steel | AA3WCH 11X034 3300020071/8"0.269"0.405"0.068"40150 psiWeldedSteel€8.93
BECK 330002403 Pipe Nipple 1/8 Inch 6 Inch Length Steel | AA3WCJ 11X035 3300024031/8"0.269"0.405"0.068"40150 psiWeldedSteel€10.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BECK PRODUCTS 330056805 Pipe Nipple 4 Inch 12 Inch Length Steel
€141.40 /unit