Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-9-9625-7 Knit Gloves, Size S, Palm, Dipped, Nitrile, HPPE, ANSI Cut Level A6, Sandy | CN9FAU

BDG 99-9-9625-7 Knit Gloves, Size S, Palm, Dipped, Nitrile, HPPE, ANSI Cut Level A6, Sandy

Item: CN9FAU Model: 99-9-9625-7Cross Ref: 61JY36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA6
Coating CoveragePalm
Coating TextureSandy
Coating TypeDipped
Cuff ColorGray, Green
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorGreen
Glove Hand StyleLeft And Right Hand
Glove Lining MaterialUnlined
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchYes
InsulatedYes
Insulation MaterialAcrylic
Knit MaterialHPPE
Knit Material ColorGray
Latex-freeNo
Length9"
Mfr. SeriesDENY 99-9-9625 Series
Min. Temp.Not Rated
Palm Coating MaterialNitrile
Reflective BackingNo
Silicone-freeNo
SizeS
Thickness13 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Ansi/isea Abrasion Cycles3000
Ansi/isea Abrasion Level4
Ansi/isea Cut Load3000g
Ansi/isea Puncture Force100N
Ansi/isea Puncture Level4
Glove Coating CoveragePalm
Glove FeaturesTouchscreen Compatible
Glove Insulation MaterialAcrylic
Glove Length9"
Minimum TemperatureNot Rated
SeriesDeny 99-9-9625
Size- AlphaS
Size- Numeric7
StandardsANSI/ISEA 105-2016, EN 388 2016, EN 374-2

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelInsulation MaterialSizeSilicone-freeTouchscreen CompatibleIncludes Reinforced Thumb CrotchThicknessGlove Coating ColorPkg. Qty.Price
BDG 99-9-300-11 Coated Glove, 2XL, 3/4, Foam Nitrile, Nitrile, Foam, Lime, 1 Pair | CN9DWT 99-9-300-11A3Acrylic2XLNoNoNo15 ga.Black, Blue1€15.86
BDG 99-9-301-11 Coated Glove, 2XL, Foam Nitrile, Latex, Nylon, 1 Pair | CN9DXD 99-9-301-11A3-2XLNoNoNo15 ga.Orange, Black2€14.72
BDG 99-9-300-9 Coated Glove, L, 3/4, Foam Nitrile, Nitrile, Nylon, 1 Pair | CN9EDM 99-9-300-9A3Acrylic-NoNoNo15 ga.Black, Blue1€15.86
BDG 99-9-301-9 Coated Glove, L, Foam Nitrile, Latex, Nylon, 1 Pair | CN9EEC 99-9-301-9A3--NoNoNo15 ga.Orange, Black1€14.72
BDG 99-9-300-8 Coated Glove, M, 3/4, Foam Nitrile, Nitrile, Nylon, 1 Pair | CN9EFT 99-9-300-8A3Acrylic-NoNoNo15 ga.Black, Blue1€15.86
BDG 99-9-301-8 Coated Glove, M, Foam Nitrile, Latex, Nylon, 1 Pair | CN9EGJ 99-9-301-8A3--NoNoNo15 ga.Orange, Black2€14.72
BDG 99-9-300-7 Coated Glove, S, 3/4, Foam Nitrile, Nitrile, Nylon, 1 Pair | CN9EJF 99-9-300-7A3Acrylic-NoNoNo15 ga.Black, Blue2€15.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-9-9625-7 Knit Gloves, Size S, Palm, Dipped, Nitrile, HPPE, ANSI Cut Level A6, Sandy
€48.66 /unit