Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-9-301-11 Coated Glove, 2XL, Foam Nitrile, Latex, Nylon, 1 Pair | CN9DXD

BDG 99-9-301-11 Coated Glove, 2XL, Foam Nitrile, Latex, Nylon, 1 Pair

Item: CN9DXD Model: 99-9-301-11Cross Ref: 61LV65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelA3
Base Coating CoverageFull
Base Coating MaterialLatex
CoatingFoam
Coating CoveragePalm
Coating TextureFoam
Coating TypeDouble Dipped
Cuff StyleKnit
Double-dippedYes
Finger CoverageFull Finger
Glove Coating ColorOrange, Black
Glove Coating CoverFull
Glove Liner MaterialAcrylic, Nylon
Glove Lining MaterialAcrylic, Nylon
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
InsulatedYes
Knit MaterialNylon
Knit Material ColorOrange
MaterialNylon
Min. Temp.Not Rated
Palm Coating MaterialFoam Nitrile
Silicone-freeNo
Size2XL
Thickness15 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionCut Resistant
Glove Coating CoveragePalm
Minimum TemperatureNot Rated
Size- Alpha2XL
Size- Numeric11
StandardsANSI/ISEA 105, EN 1186, EN 388 2X31C, EN 407 X2XXXX, EN 511 X11

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelInsulation MaterialSizeSilicone-freeTouchscreen CompatibleIncludes Reinforced Thumb CrotchThicknessGlove Coating ColorPkg. Qty.Price
BDG 99-9-300-11 Coated Glove, 2XL, 3/4, Foam Nitrile, Nitrile, Foam, Lime, 1 Pair | CN9DWT 99-9-300-11A3Acrylic2XLNoNoNo15 ga.Black, Blue1€15.86
BDG 99-9-300-9 Coated Glove, L, 3/4, Foam Nitrile, Nitrile, Nylon, 1 Pair | CN9EDM 99-9-300-9A3Acrylic-NoNoNo15 ga.Black, Blue1€15.86
BDG 99-9-301-9 Coated Glove, L, Foam Nitrile, Latex, Nylon, 1 Pair | CN9EEC 99-9-301-9A3--NoNoNo15 ga.Orange, Black1€14.72
BDG 99-9-300-8 Coated Glove, M, 3/4, Foam Nitrile, Nitrile, Nylon, 1 Pair | CN9EFT 99-9-300-8A3Acrylic-NoNoNo15 ga.Black, Blue1€15.86
BDG 99-9-301-8 Coated Glove, M, Foam Nitrile, Latex, Nylon, 1 Pair | CN9EGJ 99-9-301-8A3--NoNoNo15 ga.Orange, Black2€14.72
BDG 99-9-300-7 Coated Glove, S, 3/4, Foam Nitrile, Nitrile, Nylon, 1 Pair | CN9EJF 99-9-300-7A3Acrylic-NoNoNo15 ga.Black, Blue2€15.86
BDG 99-9-301-7 Coated Glove, S, Foam Nitrile, Latex, Nylon, 1 Pair | CN9EJW 99-9-301-7A3--NoNoNo15 ga.Orange, Black2€14.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-9-301-11 Coated Glove, 2XL, Foam Nitrile, Latex, Nylon, 1 Pair
€22.79 /unit