Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-9631-10 Coated Glove, XL, ANSI Impact Level 3, Nitrile, 1 Pair | CN9ELV

BDG 99-1-9631-10 Coated Glove, XL, ANSI Impact Level 3, Nitrile, 1 Pair

Item: CN9ELV Model: 99-1-9631-10Cross Ref: 61LV48
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelA5
Ansi/isea Heat LevelNot Available
Ansi/isea Impact Force4 kN
Ansi/isea Needlestick LevelNot Tested
Ansi/isea Puncture LevelNot Available
Anti-staticNo
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cut-resistance CoverageFull
Double-dippedNo
En 388 Impact RatedNo
Fda CompliantNo
FeaturesTouchscreen Compatible
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Glove FeaturesTouchscreen Compatible
Glove Hand StyleLeft And Right Hand
Glove Length StyleStandard
Glove Material ColorBlue
Glove Safety FeaturesHigh Visibility
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
High-visibilityNo
Impact Protection StyleFlexible
Includes Double PalmNo
Includes Finger FourchettesNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
Includes Reinforced Thumb CrotchNo
Inspection Glove TypeHemmed
InsulatedNo
Knit MaterialHPPE
Knit Material ColorBlue
Knuckle Protection MaterialTPR
Latex-freeNo
Length9"
Liner MaterialUnlined
Lint-freeNo
Low-profile Impact ProtectionNo
Min. Temp.Not Rated
Oil ResistantNo
Palm Coating MaterialNitrile
Palm StyleSingle Layer
PerformanceHigh Grip, High Dexterity
Reflective BackingNo
ReversibleNo
Rope Channel ReinforcementNo
Silicone-freeNo
SizeXL
Thickness18 ga.
Thumb Sweat WipeNo
Touchscreen CompatibleYes
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut Load2200g
Cuff StyleKnit
Glove Length9"
Glove Liner MaterialUnlined
Glove StyleKnit
StandardsANSI/ISEA 105, ANSI/ISEA 138

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageCoating TextureKnit MaterialLatex-freeSizeCoating TypeAnsi/isea Abrasion LevelPkg. Qty.Price
BDG 99-1-9776-11 Coated Glove, 2XL, 3/4, Foam Nitrile, HPPE, 1 Pair | CN9DWR 99-1-9776-11A43/4SandyHPPENo2XLDipped-2€25.61
BDG 99-1-9792-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWV 99-1-9792-11A8PalmSandyHPPENo2XLDipped-2€52.19
BDG 99-1-9790-11-K Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWW 99-1-9790-11-KA3PalmSandyHPPENo2XLDipped62€23.07
BDG 99-1-9791-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWX 99-1-9791-11A5PalmSandyHPPENo2XLDipped-1€32.69
BDG 99-1-9790-11 Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, 1 Pair | CN9DWY 99-1-9790-11A3PalmSandyHPPENo2XLDipped-1€25.22
BDG 99-1-9791-11-K Coated Glove, 2XL, ANSI Impact Level 2, Nitrile, HPPE, 1 Pair | CN9DWZ 99-1-9791-11-KA5PalmSandyHPPENo2XL--2€31.50
BDG 99-1-9778-11 Coated Glove, 2XL, Foam Nitrile, HPPE, 1 Pair | CN9DXB 99-1-9778-11A4PalmSandyHPPENo2XLDipped-2€22.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-9631-10 Coated Glove, XL, ANSI Impact Level 3, Nitrile, 1 Pair
€46.11 /pack