Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 60-9-1280-XL Leather Gloves, Size XL, Premium, Work Glove, Cowhide, Wing Thumb, Gauntlet Cuff, Beige | CR9TLQ

BDG 60-9-1280-XL Leather Gloves, Size XL, Premium, Work Glove, Cowhide, Wing Thumb, Gauntlet Cuff, Beige

Item: CR9TLQ Model: 60-9-1280-XLCross Ref: 61KA09
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Back ColorBeige
Back MaterialCowhide
ConstructionCut And Sewn
Cuff ColorGray
Cuff Length6 1/4"
Cuff MaterialCow Leather
Cuff StyleGauntlet
CutGunn
FeaturesHigh Visibility
Glove Hand StyleLeft And Right Hand
GradePremium
Hand Protection StyleGlove
Hazard TypeCold Insulated
High-visibility FeaturesHigh-Visibility Cuff
Includes Double PalmNo
InsulatedYes
Insulation MaterialThinsulate
Leather Coverage StyleFull Leather
Leather Glove StyleWork
Leather Palm ProcessGrain
Length14 1/2"
Liner MaterialThinsulate
Mfr. SeriesClassic Series
Min. Temp.Not Rated
Oil-resistantNo
Palm ColorBeige
Reflective BackingYes
SizeXL
Stitching MaterialKevlar
StyleLeather
Thumb StyleWing

Shipping Info:

Ship weight (kg) 0.3848
Ship height (cm)2.54
Ship length (cm)36.83
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 60-9-1280-XL Leather Gloves, Size XL, Premium, Work Glove, Cowhide, Wing Thumb, Gauntlet Cuff, Beige
€49.50 /pack