Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 60-1-1290-XL Leather Gloves, Size XL, Drivers Glove, Cowhide, Premium, Full, Aramid | CN9GGF

BDG 60-1-1290-XL Leather Gloves, Size XL, Drivers Glove, Cowhide, Premium, Full, Aramid

Item: CN9GGF Model: 60-1-1290-XLCross Ref: 793VG5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA7
Back MaterialCowhide
CuffGauntlet
Cuff ColorGray
Cuff Length6 1/4"
Cuff MaterialCow Leather
CutGunn
Cut-resistance CoverageFull
FeaturesHigh Visibility
Glove Back ColorBeige
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
High-visibility FeaturesHigh-Visibility Cuff
Includes Double PalmYes
Includes Reinforced Thumb CrotchNo
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length14"
Liner MaterialAramid
Mfr. Series60-1-1290 Series
Oil-resistantNo
Palm ColorBeige
Palm StyleReinforced
Reflective BackingYes
SizeXL
Thumb StyleWing

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)35.56
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeFeaturesBack MaterialIncludes Double PalmGlove Back ColorGlove TypeReflective BackingPkg. Qty.Price
BDG 20-9-1605-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Goatskin, ANSI Cut Level A4, Gauntlet Cuff | CN9FDU 20-9-1605-X2L-KA42XL-Goat Leather----2€46.53
BDG 20-1-10761-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDV 20-1-10761-X2LA52XLHigh VisibilityGoat LeatherNoBlack, OrangeLeatherNo2€56.33
BDG 20-1-10751-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDW 20-1-10751-X2LA52XL-Goat LeatherNoBlackLeather-2€52.86
BDG 20-1-1891-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDX 20-1-1891-X2LA52XLHigh VisibilityGoat LeatherNoOrange, WhiteLeatherNo2€45.03
BDG 20-1-10755-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FDY 20-1-10755-X2LA52XLHigh Visibility, Padded PalmGoat LeatherNoBlackLeatherYes2€87.76
BDG 20-1-10699-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FDZ 20-1-10699-X2LA52XLHigh Visibility, Padded PalmGoat LeatherNoWhiteLeatherYes2€81.48
BDG 20-1-1880-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FEA 20-1-1880-X2LA52XL-Goat LeatherNoWhiteLeatherNo2€51.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 60-1-1290-XL Leather Gloves, Size XL, Drivers Glove, Cowhide, Premium, Full, Aramid
€43.21 /pack