Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 50-9-1549PL Leather Mitts, Universal, Premium, Leather Palm Knit Glove, Cowhide, Wing Thumb, Gray | CN9HMG

BDG 50-9-1549PL Leather Mitts, Universal, Premium, Leather Palm Knit Glove, Cowhide, Wing Thumb, Gray

Item: CN9HMG Model: 50-9-1549PLCross Ref: 793VF9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWing
Back ColorGray
Back MaterialCowhide
Coating CoverageUncoated
ConstructionCut And Sewn
FeaturesHigh Visibility
Glove Hand StyleLeft And Right Hand
Glove StyleLeather
Grade Of LeatherPremium
Hand Protection StyleMITT
Hazard TypeCold Insulated
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
InsulatedYes
Insulation MaterialAcrylic Pile
Leather Coverage StyleFull Leather
Leather Glove StyleLeather Palm Knit
Leather Palm ProcessSplit
Length11 1/2"
Mfr. Series50-9-1549PL Series
Oil-resistantNo
Pairs Per Package12
Palm ColorGray
Reflective BackingNo
SizeUniversal
Thumb StyleWing
Glove Back ColorGray
Glove Back MaterialCowhide
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove FeaturesHigh Visibility
Glove Insulation MaterialAcrylic Pile
Glove Length11 1/2"
Palm/back MaterialCowhide
Sold AsPair

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)29.21
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelInsulation MaterialSizeBack ColorLeather Palm ProcessPalm ColorLeather Glove StyleHand Protection StyleGrade Of LeatherPkg. Qty.Price
BDG 50-9-875-L Leather Mitts, L, Premium, Leather Palm Knit Glove, Cowhide, Wing Thumb, Gauntlet Cuff | CN9HMD 50-9-875-LAcrylic PileLBeigeGrainBeigeLeather Palm KnitMITTPremium2€20.15
BDG 50-9-227-L Leather Mitts, L, Premium, Leather Palm Knit Glove, Cowhide, Wing Thumb, Polyester Pile | CN9HME 50-9-227-LPolyester PileLBeigeGrainBeigeLeather Palm KnitMITTPremium2€26.66
BDG 50-9-227-M Leather Mitts, M, Premium, Leather Palm Knit Glove, Cowhide, Wing Thumb, Polyester Pile | CN9HMF 50-9-227-MPolyester PileMBeigeGrainBeigeLeather Palm KnitMITTPremium2€26.66
BDG 50-9-227-XL Leather Mitts, XL, Premium, Leather Palm Knit Glove, Cowhide, Wing Thumb, Polyester Pile | CN9HMH 50-9-227-XLPolyester PileXLBeigeGrainBeigeLeather Palm KnitMITTPremium2€26.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 50-9-1549PL Leather Mitts, Universal, Premium, Leather Palm Knit Glove, Cowhide, Wing Thumb, Gray
€11.01 /pack