Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 40-9-2515-XL Leather Gloves, Size XL, Premium, Drivers Glove, Cowhide, Wing Thumb, Gauntlet Cuff, Beige | CR9TMJ

BDG 40-9-2515-XL Leather Gloves, Size XL, Premium, Drivers Glove, Cowhide, Wing Thumb, Gauntlet Cuff, Beige

Item: CR9TMJ Model: 40-9-2515-XLCross Ref: 793VE3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Back ColorBeige
Back MaterialCowhide
Coating CoverageUncoated
ConstructionCut And Sewn
Cuff Length5"
Cuff MaterialRubber
Cuff StyleGauntlet
CutGunn
FeaturesHigh Visibility
Glove Hand StyleLeft And Right Hand
GradePremium
Hand Protection StyleGlove
Hazard TypeCold Insulated
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
InsulatedYes
Insulation MaterialThinsulate
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length12 1/2"
Mfr. Series40-9-2515 Series
Oil-resistantNo
Pairs Per Package12
Palm ColorBeige
Reflective BackingNo
SizeXL
StyleLeather
Thumb StyleWing
Cuff ColorBlue, Yellow
Glove Back ColorBeige
Glove Back MaterialCowhide
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove CutGunn
Glove FeaturesHigh Visibility
Glove Insulation MaterialThinsulate
Glove Length12 1/2"
Glove StyleLeather
Leather GradePremium
Palm Material Cowhide
Palm/back MaterialCowhide
Series40-9-2515
Size- AlphaXL
Sold AsPair

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)2.54
Ship length (cm)31.75
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 40-9-2515-XL Leather Gloves, Size XL, Premium, Drivers Glove, Cowhide, Wing Thumb, Gauntlet Cuff, Beige
€31.91 /pack