Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 40-9-173FT Leather Gloves, Universal, Premium, Work Glove, Cowhide, Wing Thumb, Safety Cuff | CR9RBB

BDG 40-9-173FT Leather Gloves, Universal, Premium, Work Glove, Cowhide, Wing Thumb, Safety Cuff

Item: CR9RBB Model: 40-9-173FTCross Ref: 61JZ94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Ansi/isea Heat LevelNot Available
Back ColorBlue, Yellow
Back MaterialCotton Canvas
Color FamilyBlue, Yellow
ConstructionCut And Sewn
Cuff Length2 3/4"
Cuff StyleSafety
CutGunn
En 388 Impact RatedNo
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove Insulation MaterialFleece
Glove MaterialsCowhide
GradePremium
Hand Protection StyleGlove
Hazard TypeCold Insulated
High-visibilityNo
Includes Double PalmNo
Includes Id PanelNo
Includes Keypad NibNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedYes
Insulation MaterialFleece
Leather ColorBeige
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Leather Palm ProcessGrain
Length10 1/2"
Liner MaterialFleece
Mfr. SeriesClassic Series
Min. Temp.Not Rated
Oil-resistantNo
Palm ColorWhite
Palm MaterialCowhide
Palm StyleSingle Layer
Reflective BackingNo
Rope Channel ReinforcementNo
SizeUniversal
Size- AlphaUniversal
Size- Numeric9
StyleLeather
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
WindproofNo
Additional Hazard ProtectionNone
Glove Back ColorBlue, Yellow
Glove Back MaterialCotton Canvas
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Length10 1/2"
Glove Liner MaterialFleece
Glove StyleLeather
Leather GradePremium
Minimum TemperatureNot Rated
Palm Material Cowhide
SeriesClassic Series

Shipping Info:

Ship weight (kg) 0.2318
Ship height (cm)2.54
Ship length (cm)26.67
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 40-9-173FT Leather Gloves, Universal, Premium, Work Glove, Cowhide, Wing Thumb, Safety Cuff
€18.25 /pack