Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 30-1-W10ELR-XL-K Leather Gloves, Size XL, Cowhide, Premium, Glove, Full Finger, 3/4 Back Leather Coverage | CT2RAB

BDG 30-1-W10ELR-XL-K Leather Gloves, Size XL, Cowhide, Premium, Glove, Full Finger, 3/4 Back Leather Coverage

Item: CT2RAB Model: 30-1-W10ELR-XL-KCross Ref: 780XW8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LoadNot Applicable
Ansi/isea Heat LevelNot Available
Ansi/isea Impact ForceNot Applicable
Ansi/isea Puncture LevelNot Rated
Back ColorBlue, Yellow
Back MaterialCotton Canvas
Color FamilyBlue, Yellow
ConstructionCut And Sewn
Cuff Length2 3/4"
Cuff MaterialSpandex
Cuff StyleSafety
CutGunn
Cut-resistance CoverageNot Applicable
Double PalmNo
En 388 Impact RatedNo
Finger CoverageFull Finger
Glove Hand StyleAmbidextrous
Glove MaterialsSplit Cowhide
GradePremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Id PanelNo
Includes Keypad NibNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Knuckle Protection MaterialSplit Leather
Leather Coverage StyleThree Quarter Back
Leather Glove StyleWork
Leather Palm ProcessSplit
Length10 1/4"
Liner MaterialFleece
Liner StyleLined
Mfr. Series30-1-W10EL-R Series
Palm MaterialCowhide
Reflective BackingNo
Rope Channel ReinforcementNo
SizeXL
Size- Numeric10
StyleLeather
Thumb StyleAmbidextrous
Additional Hazard ProtectionNone
Glove Back ColorBlue, Yellow
Glove Back MaterialCotton Canvas
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Length10 1/4"
Glove Liner MaterialFleece
Glove Palm MaterialCowhide
Glove StyleLeather
Leather GradePremium
Series30-1-W10EL-R
Size- AlphaXL

Shipping Info:

Ship weight (kg) 0.2182
Ship height (cm)2.54
Ship length (cm)26.04
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 30-1-W10ELR-XL-K Leather Gloves, Size XL, Cowhide, Premium, Glove, Full Finger, 3/4 Back Leather Coverage
€8.91 /unit