Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 30-1-W10EL-RXL Leather Gloves, Size XL, Cowhide, Std, Glove, Full Finger, Leather Palm Leather Coverage | CT2RBV

BDG 30-1-W10EL-RXL Leather Gloves, Size XL, Cowhide, Std, Glove, Full Finger, Leather Palm Leather Coverage

Item: CT2RBV Model: 30-1-W10EL-RXLCross Ref: 55LC70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelNot Tested
Ansi/isea Needlestick Level - Fingertips1
Anti StaticNo
Back ColorGray, Yellow
Back MaterialCotton Canvas
Color FamilyGray, Yellow
Cuff StyleSafety
CutGunn
Double PalmNo
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove Length StyleStandard
Glove MaterialsCowhide
GradeStandard
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmNo
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Liner MaterialCotton Fleece
Liner StyleLined
Mfr. SeriesClassic Series
Oil-resistantNo
Palm ColorGray
Palm MaterialCowhide
Reflective BackingNo
Reinforcement CoverageReinforced Forearm
SizeXL
Size- Numeric10
Stitching MaterialPolyester
Stitching TypeStandard
StyleLeather
Sub-brandClassic
Thumb StyleWing
Additional Hazard ProtectionNone
Glove Back ColorGray, Yellow
Glove Back MaterialCotton Canvas
Glove CutGunn
Glove Liner MaterialCotton Fleece
Glove Palm MaterialCowhide
Glove StyleLeather
Leather GradeStandard
Oil ResistantNo
SeriesClassic Series
Size- AlphaXL

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 30-1-W10EL-RXL Leather Gloves, Size XL, Cowhide, Std, Glove, Full Finger, Leather Palm Leather Coverage
€9.08 /pack