Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-9-1873-X3L Leather Gloves, 3XL, ANSI Impact Level 2, Premium, Drivers Glove, Goatskin, Kevlar | CR8TJE

BDG 20-9-1873-X3L Leather Gloves, 3XL, ANSI Impact Level 2, Premium, Drivers Glove, Goatskin, Kevlar

Item: CR8TJE Model: 20-9-1873-X3LCross Ref: 61JZ68
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelNot Tested
Ansi/isea Heat LevelNot Available
Ansi/isea Impact Force6.5 kN
Back ColorWhite
Back MaterialGoat Leather
Color FamilyWhite
ConstructionCut And Sewn
Cuff Length3"
Cuff MaterialCow Leather
Cuff StyleGauntlet
En 388 Impact RatedNo
FeaturesReinforced Thumb Crotch
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove MaterialsGoatskin
GradePremium
Hand Protection StyleGlove
Hazard TypeCold Insulated
High-visibilityNo
Impact Protection StyleStandard
Includes Double PalmNo
Includes Id PanelNo
Includes Keypad NibNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedYes
Insulation MaterialThinsulate
Knuckle Protection MaterialTPR
Leather ColorWhite
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length11 1/2"
Liner MaterialUnlined
Low-profile Impact ProtectionNo
Mfr. SeriesDENY
Min. Temp.Not Rated
Oil-resistantNo
Palm ColorWhite
Palm StyleSingle Layer
Reflective BackingNo
Rope Channel ReinforcementNo
Size3XL
Size- Numeric12
Stitching MaterialKevlar
Stitching TypeHigh Strength
StyleLeather
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
WindproofNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Impact Level2
Glove Back ColorWhite
Glove Back MaterialGoatskin
Glove ConstructionCut and Sewn
Glove FeaturesReinforced Thumb Crotch
Glove Insulation MaterialThinsulate
Glove Length11 1/2"
Glove Liner MaterialUnlined
Glove StyleLeather
Leather GradePremium
Minimum TemperatureNot Rated
Palm Material Goatskin
Palm/back MaterialGoatskin
SeriesDeny Series
Size- Alpha3XL
StandardsANSI/ISEA 105

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)2.54
Ship length (cm)29.21
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-9-1873-X3L Leather Gloves, 3XL, ANSI Impact Level 2, Premium, Drivers Glove, Goatskin, Kevlar
€48.13 /pack