Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-9-1870-L-K Leather Gloves, Goatskin Palm, PR | CT2RFZ

BDG 20-9-1870-L-K Leather Gloves, Goatskin Palm, PR

Item: CT2RFZ Model: 20-9-1870-L-KCross Ref: 783UJ0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Finger CoverageFull Finger
Hand Protection StyleGlove
Palm MaterialGoat Leather
Palm StyleSingle Layer
Glove Palm MaterialGoatskin

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-9-1870-L-K Leather Gloves, Goatskin Palm, PR
€44.96 /unit