Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-9-1605-S Leather Gloves, Size S, ANSI Cut Level A4, Premium, Drivers Glove, Goatskin, Kevlar | CR9JFQ

BDG 20-9-1605-S Leather Gloves, Size S, ANSI Cut Level A4, Premium, Drivers Glove, Goatskin, Kevlar

Item: CR9JFQ Model: 20-9-1605-SCross Ref: 61JZ45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut Level4 , A4
Ansi/isea Heat LevelNot Available
Back ColorWhite
Back MaterialGoat Leather
Coating CoverageUncoated
Color FamilyWhite
ConstructionCut And Sewn
Cuff Length5"
Cuff MaterialCowhide
Cuff StyleGauntlet
CutGunn
Cut-resistance CoverageFull
En 388 Impact RatedNo
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove MaterialsGoatskin
GradePremium
Hand Protection StyleGlove
Hazard TypeCold Insulated
High-visibilityNo
Includes Double PalmNo
Includes Id PanelNo
Includes Keypad NibNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedYes
Leather ColorWhite
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length13"
Liner MaterialKevlar
Min. Temp.Not Rated
Oil-resistantNo
Palm ColorWhite
Palm StyleSingle Layer
Reflective BackingNo
Rope Channel ReinforcementNo
SizeS
Size- AlphaS
Size- Numeric7
Stitching MaterialKevlar
Stitching TypeHigh Strength
StyleLeather
Thumb StyleKeystone
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
WindproofNo
Additional Hazard ProtectionNone
Ansi/isea Cut Load1500g
Ansi/isea Puncture Force60N
Ansi/isea Puncture Level3
En 388 RatingX5XX
Glove Back ColorWhite
Glove Back MaterialGoatskin
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Insulation MaterialThinsulate
Glove Length13"
Glove Liner MaterialKevlar
Glove StyleLeather
Leather GradePremium
Minimum TemperatureNot Rated
Palm Material Goatskin
Palm/back MaterialGoatskin
SeriesArc Tek Series
StandardsANSI/ISEA 105

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)2.54
Ship length (cm)33.02
Ship width (cm)7.62

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-9-1605-S Leather Gloves, Size S, ANSI Cut Level A4, Premium, Drivers Glove, Goatskin, Kevlar
€49.21 /pack