Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-9-1600-M-K Leather Gloves, Size M, Drivers Glove, Goatskin, Keystone Thumb, Shirred Slip-On Cuff | CR9GFL

BDG 20-9-1600-M-K Leather Gloves, Size M, Drivers Glove, Goatskin, Keystone Thumb, Shirred Slip-On Cuff

Item: CR9GFL Model: 20-9-1600-M-KCross Ref: 783UF6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Back MaterialGoat Leather
Cuff StyleShirred Slip On
CutGunn
Hand Protection StyleGlove
InsulatedYes
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Liner MaterialKevlar
Mfr. Series20-9-1600 Series
Min. Temp.Not Rated
Palm MaterialGoat Leather
SizeM
Stitching MaterialKevlar
Thumb StyleKeystone

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-9-1600-M-K Leather Gloves, Size M, Drivers Glove, Goatskin, Keystone Thumb, Shirred Slip-On Cuff
€44.42 /pack