Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-9-10699-XS Leather Gloves, XS, ANSI Cut Level A5, ANSI Impact Level 2, Premium, Drivers Glove | CT2BPD

BDG 20-9-10699-XS Leather Gloves, XS, ANSI Cut Level A5, ANSI Impact Level 2, Premium, Drivers Glove

Item: CT2BPD Model: 20-9-10699-XSCross Ref: 56LD61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA5
Ansi/isea Impact Force6.5 kN
Back ColorWhite
Back MaterialGoat Leather
ConstructionCut And Sewn
Cuff ColorGray
Cuff Length5"
Cuff MaterialCow Leather
Cuff StyleGauntlet
CutGunn
Cut-resistance CoverageFull
FeaturesHigh Visibility, Padded Palm
Glove Hand StyleLeft And Right Hand
GradePremium
Hand Protection StyleGlove
Hazard TypeCold Insulated
High-visibility FeaturesHigh-Visibility Cuff
Impact Protection StyleStandard
Includes Double PalmNo
InsulatedYes
Insulation MaterialThinsulate
Knuckle Protection MaterialTPR
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Liner MaterialUnlined
Mfr. SeriesARC TEK Series
Min. Temp.Not Rated
Oil-resistantNo
Palm ColorWhite
Reflective BackingYes
SizeXS
Stitching MaterialKevlar
StyleLeather
Thumb StyleKeystone
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut Load2200g
Ansi/isea Impact Level2
Ansi/isea Puncture Force150N
Glove Back ColorWhite
Glove Back MaterialGoatskin
Glove ConstructionCut and Sewn
Glove CutGunn
Glove FeaturesHigh Visibility, Padded Palm
Glove Insulation MaterialFR120 Thinsulate
Glove Liner MaterialUnlined
Glove StyleLeather
Leather GradePremium
Minimum TemperatureNot Rated
Palm Material Goatskin
Palm/back MaterialGoatskin
SeriesArc Tek Series
Size- AlphaXS
Size- Numeric6
StandardsANSI/ISEA 105-2016, ANSI/ISEA 138-2019

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-9-10699-XS Leather Gloves, XS, ANSI Cut Level A5, ANSI Impact Level 2, Premium, Drivers Glove
€117.40 /pack