Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-1-5005-XL Leather Gloves, Size XL, Goatskin, Premium, ANSI Impact Level 2, Full, Gray | CN9GGR

BDG 20-1-5005-XL Leather Gloves, Size XL, Goatskin, Premium, ANSI Impact Level 2, Full, Gray

Item: CN9GGR Model: 20-1-5005-XLCross Ref: 796L18
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA6
Ansi/isea Impact Force6.5 kN
Back MaterialGoat Leather
CuffGauntlet
Cuff Length5"
Cuff MaterialCow Leather
Cut-resistance CoverageFull
Glove Back ColorGray
Glove Hand StyleLeft And Right Hand
Glove TypeCut And Sewn
Grade Of LeatherPremium
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Leather Palm ProcessGrain
Length14"
Liner MaterialPolyester, Steel, Aramid
Mfr. Series20-1-5005
Oil-resistantNo
Reflective BackingNo
SizeXL
Additional Hazard ProtectionImpact Resistant, Abrasion Resistant, Puncture Resistant
Ansi/isea Abrasion Cycles3000
Ansi/isea Abrasion Level4
Ansi/isea Cut Load3000g
Ansi/isea Impact Level2
Ansi/isea Puncture Force100N
Ansi/isea Puncture Level4
Cuff StyleGauntlet
Glove Back MaterialGoatskin
Glove ConstructionCut and Sewn
Glove Length14"
Glove Liner MaterialAramid, Polyester, Steel
Glove StyleCut and Sewn
Leather GradePremium
Oil ResistantNo
Series20-1-5005
Size- AlphaXL
StandardsANSI/ISEA 105, ANSI/ISEA 138
Stitching MaterialKevlar

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)35.56
Ship width (cm)7.62
Country of OriginPK

Product Variants

ProductModelAnsi/isea Cut LevelSizeFeaturesBack MaterialIncludes Double PalmGlove Back ColorGlove TypeReflective BackingPkg. Qty.Price
BDG 20-9-1605-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Goatskin, ANSI Cut Level A4, Gauntlet Cuff | CN9FDU 20-9-1605-X2L-KA42XL-Goat Leather----2€46.53
BDG 20-1-10761-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDV 20-1-10761-X2LA52XLHigh VisibilityGoat LeatherNoBlack, OrangeLeatherNo2€56.33
BDG 20-1-10751-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDW 20-1-10751-X2LA52XL-Goat LeatherNoBlackLeather-2€52.86
BDG 20-1-1891-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDX 20-1-1891-X2LA52XLHigh VisibilityGoat LeatherNoOrange, WhiteLeatherNo2€45.03
BDG 20-1-10755-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FDY 20-1-10755-X2LA52XLHigh Visibility, Padded PalmGoat LeatherNoBlackLeatherYes2€87.76
BDG 20-1-10699-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FDZ 20-1-10699-X2LA52XLHigh Visibility, Padded PalmGoat LeatherNoWhiteLeatherYes2€81.48
BDG 20-1-1880-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FEA 20-1-1880-X2LA52XL-Goat LeatherNoWhiteLeatherNo2€51.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-1-5005-XL Leather Gloves, Size XL, Goatskin, Premium, ANSI Impact Level 2, Full, Gray
€36.29 /pack