Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-1-288-XS Leather Gloves, XS, Cowhide, Premium, Glove, Full Finger, Shirred Slip-On Cuff, 1 Pair | CT2RDY

BDG 20-1-288-XS Leather Gloves, XS, Cowhide, Premium, Glove, Full Finger, Shirred Slip-On Cuff, 1 Pair

Item: CT2RDY Model: 20-1-288-XSCross Ref: 55LC26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
Back ColorBeige
Back MaterialCowhide
Cuff StyleShirred Slip On
CutGunn
Double PalmNo
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
GradePremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Liner MaterialUnlined
MaterialCowhide
Mfr. SeriesClassic Series
Oil-resistantNo
Palm ColorBeige
Palm MaterialCowhide
Reflective BackingNo
SizeXS
Stitching MaterialPolyester
StyleLeather
Sub-brandClassic
Thumb StyleKeystone
Additional Hazard ProtectionNone
Glove Back ColorBeige
Glove Back MaterialCowhide
Glove CutGunn
Glove Liner MaterialUnlined
Glove Palm MaterialCowhide
Glove StyleLeather
Leather GradePremium
Oil ResistantNo
SeriesClassic Series
Size- AlphaXS
Size- Numeric6

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-1-288-XS Leather Gloves, XS, Cowhide, Premium, Glove, Full Finger, Shirred Slip-On Cuff, 1 Pair
€27.23 /pack