Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-1-1592-12 Leather Gloves, Size XL, Cowhide, Premium, Glove, Full Finger, Shirred Slip-On Cuff | CT2RBP

BDG 20-1-1592-12 Leather Gloves, Size XL, Cowhide, Premium, Glove, Full Finger, Shirred Slip-On Cuff

Item: CT2RBP Model: 20-1-1592-12Cross Ref: 61JY66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Back ColorGray
Back MaterialCowhide
ConstructionCut And Sewn
Cuff StyleShirred Slip On
CutGunn
Double PalmNo
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
GradePremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length10 1/2"
Liner MaterialUnlined
MaterialCowhide
Mfr. SeriesClassic Series
Oil-resistantNo
Palm ColorBeige
Palm MaterialCowhide
Palm StyleSingle Layer
Reflective BackingNo
SizeXL
Stitching MaterialPolyester
Thumb StyleStraight
Additional Hazard ProtectionNone
En 388 Impact RatedNo
Glove Back ColorGray
Glove Back MaterialCowhide
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Length10 1/2"
Glove Liner MaterialUnlined
Glove Palm MaterialCowhide
Leather GradePremium
Oil ResistantNo
SeriesClassic Series
Size- AlphaXL
Size- Numeric10

Shipping Info:

Ship weight (kg) 0.1372
Ship height (cm)2.54
Ship length (cm)26.67
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-1-1592-12 Leather Gloves, Size XL, Cowhide, Premium, Glove, Full Finger, Shirred Slip-On Cuff
€14.22 /pack