Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-1-10005-X2L Performance Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Black/Yellow | CN9EWF

BDG 20-1-10005-X2L Performance Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Black/Yellow

Item: CN9EWF Model: 20-1-10005-X2LCross Ref: 793V92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Anti-staticNo
Back ColorYellow
Back MaterialSpandex
Coating CoverageUncoated
ColorBlack, Yellow
ConstructionCut And Sewn
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesBreathable Palm
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Latex-freeNo
Length9 3/4"
Liner MaterialUnlined
Mfr. Series20-1-10005 Series
Pairs Per Package12
Palm MaterialSynthetic Leather
PerformanceBreathable, Dexterity
Reflective BackingNo
Silicone-freeYes
Size2XL
StyleCut And Sewn
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Glove Back ColorYellow
Glove Back MaterialSpandex
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove FeaturesBreathable Palm
Glove Length9 3/4"
Glove Liner MaterialUnlined
Glove PerformanceBreathable, Dexterity
Glove StyleCut and Sewn
Series20-1-10005
Size- Alpha2XL
Sold AsPair

Shipping Info:

Ship weight (kg) 0.1058
Ship height (cm)2.54
Ship length (cm)24.77
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelCuff StylePalm MaterialSizeKnuckle Protection MaterialHazard TypeStyleSilicone-freeIncludes Double PalmPkg. Qty.Price
BDG 20-1-10005-L Performance Gloves, Size L, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWG 20-1-10005-LHook And LoopSynthetic LeatherL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-M Performance Gloves, Size M, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWH 20-1-10005-MHook And LoopSynthetic LeatherM-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-S Performance Gloves, Size S, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWJ 20-1-10005-SHook And LoopSynthetic LeatherS-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-XL Performance Gloves, Size XL, Cut and Sewn Glove, Synthetic Leather, Black/Yellow | CN9EWK 20-1-10005-XLHook And LoopSynthetic LeatherXL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-1870-X2L-K Leather Gloves, Size 2XL, Cut and Sewn Glove, Full Finger, Goatskin, Black/White/Yellow | CN9FDQ 20-1-1870-X2L-KShirred Slip OnGoat Leather2XL-Impact ResistantCut And Sewn--2€32.36
BDG 20-1-1870-X3L-K Leather Gloves, 3XL, Cut and Sewn Glove, Full Finger, Goatskin, Black/White/Yellow | CN9FGF 20-1-1870-X3L-KShirred Slip OnGoat Leather3XL-Impact ResistantCut And Sewn--2€32.36
BDG 20-1-1873-X3L-K Leather Gloves, 3XL, Cut and Sewn Glove, Full Finger, Goatskin, Gauntlet Cuff, 1 Pair | CN9FGG 20-1-1873-X3L-KGauntletGoat Leather3XL-Impact ResistantCut And Sewn--1€36.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-1-10005-X2L Performance Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Black/Yellow
€23.61 /pack