Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-1-10603B-XL Mechanics Gloves, Size XL, Mechanics Glove, Full Finger, Synthetic Leather, Neoprene | CN9HAC

BDG 20-1-10603B-XL Mechanics Glove, Size XL, Full Finger, Synthetic Leather, Neoprene

Item: CN9HAC Model: 20-1-10603B-XLCross Ref: 56LC17
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
ApplicationGeneral Purpose
Back ColorBlack
Back MaterialSpandex
Coating CoverageUncoated
ColorBlack
ConstructionCut And Sewn
Cuff StyleHook And Loop
Cut-resistance CoverageNot Tested
En 388 Impact RatedNo
Fda CompliantNo
FeaturesPadded Knuckles, Reinforced Thumb Crotch, Silicone-Free
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
High-visibilityNo
Includes Double PalmNo
Includes Heat Pack PocketNo
Includes Id PanelNo
Includes Keypad NibNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedNo
Knuckle Protection MaterialNeoprene
Latex-freeNo
Length9"
Liner MaterialUnlined
Liner StyleUnlined
Mfr. SeriesX-SITE Series
Min. Temp.Not Rated
Oil-resistantNo
Pairs Per Package1
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Reinforcement CoverageReinforced Fingertips, Reinforced Index Finger, Reinforced Thumb
Rope Channel ReinforcementNo
Silicone-freeYes
SizeXL
Size- Numeric10
StyleMechanics
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Touchscreen NibNo
Water ResistantNo
WindproofNo
Additional Hazard ProtectionNone
Glove Back ColorBlack
Glove Back MaterialSpandex
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove FeaturesPadded Knuckles, Reinforced Thumb Crotch, Silicone Free
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
SeriesX-Site Series
Size- AlphaXL
Sold AsPair

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelCuff StylePalm MaterialSizeKnuckle Protection MaterialHazard TypeStyleSilicone-freeIncludes Double PalmPkg. Qty.Price
BDG 20-1-10005-X2L Performance Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Black/Yellow | CN9EWF 20-1-10005-X2LHook And LoopSynthetic Leather2XL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-L Performance Gloves, Size L, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWG 20-1-10005-LHook And LoopSynthetic LeatherL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-M Performance Gloves, Size M, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWH 20-1-10005-MHook And LoopSynthetic LeatherM-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-S Performance Gloves, Size S, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWJ 20-1-10005-SHook And LoopSynthetic LeatherS-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-XL Performance Gloves, Size XL, Cut and Sewn Glove, Synthetic Leather, Black/Yellow | CN9EWK 20-1-10005-XLHook And LoopSynthetic LeatherXL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-1870-X2L-K Leather Gloves, Size 2XL, Cut and Sewn Glove, Full Finger, Goatskin, Black/White/Yellow | CN9FDQ 20-1-1870-X2L-KShirred Slip OnGoat Leather2XL-Impact ResistantCut And Sewn--2€32.36
BDG 20-1-1870-X3L-K Leather Gloves, 3XL, Cut and Sewn Glove, Full Finger, Goatskin, Black/White/Yellow | CN9FGF 20-1-1870-X3L-KShirred Slip OnGoat Leather3XL-Impact ResistantCut And Sewn--2€32.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-1-10603B-XL Mechanics Glove, Size XL, Full Finger, Synthetic Leather, Neoprene
€19.07 /pack