Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-1-10603B-SK Mechanics Gloves, Size S, Mechanics Glove, Full Finger, Synthetic Leather, Knit Cuff | CN9GYL

BDG 20-1-10603B-SK Mechanics Glove, Size S, Full Finger, Synthetic Leather, Knit Cuff

Item: CN9GYL Model: 20-1-10603B-SKCross Ref: 780XK5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back MaterialSpandex
Coating CoverageUncoated
ColorBlack
ConstructionCut And Sewn
Cuff StyleKnit
Fda CompliantNo
FeaturesReinforced Thumb Crotch
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialNeoprene
Latex-freeNo
Length9 1/2"
Liner MaterialUnlined
Mfr. Series20-1-10603B Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeYes
SizeS
StyleMechanics
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Glove Back MaterialSpandex
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove FeaturesReinforced Thumb Crotch
Glove Length9 1/2"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
Series20-1-10603B
Size- AlphaS
Size- Numeric7
Sold AsPair

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)24.13
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelCuff StylePalm MaterialSizeKnuckle Protection MaterialHazard TypeStyleSilicone-freeIncludes Double PalmPkg. Qty.Price
BDG 20-1-10005-X2L Performance Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Black/Yellow | CN9EWF 20-1-10005-X2LHook And LoopSynthetic Leather2XL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-L Performance Gloves, Size L, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWG 20-1-10005-LHook And LoopSynthetic LeatherL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-M Performance Gloves, Size M, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWH 20-1-10005-MHook And LoopSynthetic LeatherM-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-S Performance Gloves, Size S, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWJ 20-1-10005-SHook And LoopSynthetic LeatherS-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-XL Performance Gloves, Size XL, Cut and Sewn Glove, Synthetic Leather, Black/Yellow | CN9EWK 20-1-10005-XLHook And LoopSynthetic LeatherXL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-1870-X2L-K Leather Gloves, Size 2XL, Cut and Sewn Glove, Full Finger, Goatskin, Black/White/Yellow | CN9FDQ 20-1-1870-X2L-KShirred Slip OnGoat Leather2XL-Impact ResistantCut And Sewn--2€32.36
BDG 20-1-1870-X3L-K Leather Gloves, 3XL, Cut and Sewn Glove, Full Finger, Goatskin, Black/White/Yellow | CN9FGF 20-1-1870-X3L-KShirred Slip OnGoat Leather3XL-Impact ResistantCut And Sewn--2€32.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-1-10603B-SK Mechanics Glove, Size S, Full Finger, Synthetic Leather, Knit Cuff
€19.25 /unit