BAYHEAD PBL-20 YELLOW Cube Truck Lid Yellow Fits 25 Cubic Feet | AF4JTN 8YDV1

BAYHEAD PBL-20 YELLOW Cube Truck Lid Yellow Fits 25 Cubic Feet

Item: AF4JTN Model: PBL-20 YELLOWCross Ref: 8YDV1
In Stock

Get it by Thursday, Jun 12

€158.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCube Truck Lid
ColorYellow
Fits Container Size25 cu. ft.
Lid TypeStandard
MaterialPolyurethane
Overall Height2 1/4"
Overall Length46"
Overall Width34"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)6.99
Ship length (cm)121.29
Ship width (cm)90.17
HS code8716905060
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightColorFits Container SizeLid TypeMaterialPrice
BAYHEAD PBL-20 BLUE Cube Truck Lid Blue Fits 25 Cubic Feet | AD2TBB 3TWH6 PBL-20 BLUE46"34"2 1/4"Blue25 cu. ft.StandardPolyurethane€146.65
BAYHEAD PBL-4 Cube Truck Lid Gray Fits 5 Cubic Feet | AD9QCZ 4UAX8 PBL-432 3/4"21 1/4"2"Gray5 cu. ft.StandardPolyurethane€73.57
BAYHEAD PBL-6 Cube Truck Lid Gray Fits 7-1/2 Cubic Feet | AD9QDB 4UAY1 PBL-632 1/4"23 1/4"2"Gray7.5 cu. ft.StandardPolyurethane€74.91
BAYHEAD PBL-7 Cube Truck Lid Gray Fits 9 Cubic Feet | AD9QDD 4UAY3 PBL-737"24 1/2"2"Gray9 cu. ft.StandardPolyurethane€81.77
BAYHEAD PBL-8 Cube Truck Lid Gray Fits 10 Cubic Feet | AD9QDE 4UAY5 PBL-836 1/4"24 1/4"2"Gray10 cu. ft.StandardPolyurethane€94.57
BAYHEAD PBL-10 Cube Truck Lid Gray Fits 12-1/2 Cubic Feet | AD9QDH 4UAY8 PBL-1038 1/4"29 1/4"2 1/4"Gray12.5 cu. ft.StandardPolyurethane€107.18
BAYHEAD PBL-12 Cube Truck Lid Gray Fits 15 Cubic Feet | AD9QDK 4UAZ1 PBL-1238"28.25 ft.2 1/4"Gray15 cu. ft.StandardPolyurethane€114.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAYHEAD PBL-20 YELLOW Cube Truck Lid Yellow Fits 25 Cubic Feet
€158.61 /unit