Flat Shipping

Flat Shipping at €24.99 + VAT

BAW PLASTICS VE3X6YELLS Envelope 6 x 3 Inch Yellow Vinyl - Pack Of 10 | AF6CKW 9WLX5

BAW PLASTICS VE3X6YELLS Envelope 6 x 3 Inch Yellow Vinyl - Pack Of 10

Item: AF6CKW Model: VE3X6YELLSCross Ref: 9WLX5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnvelope
ColorYellow
Height6"
MaterialVinyl
Width3"
Overall Height6"
Overall Width3"
Product TypeTag Envelope

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)19.05
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightColorMaterialPkg. Qty.Price
BAW PLASTICS VE5X7YELLS Envelope 7 x 5 Inch Yellow Vinyl - Pack Of 10 | AF4JHH 8Y907 VE5X7YELLS7"YellowVinyl10€6.80
BAW PLASTICS VE9X12YELLS Envelope 12 x 9 Inch Yellow Vinyl - Pack Of 10 | AF6CUX 9WXD4 VE9X12YELLS12"YellowVinyl10€17.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BAW PLASTICS VE3X6YELLS Envelope 6 x 3 Inch Yellow Vinyl - Pack Of 10
€10.87 /unit