Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-3912 Hammer Drill Bit Sds Max 9/16 x 21 In | AD6LEY 45L342

MILWAUKEE 48-20-3912 Hammer Drill Bit Sds Max 9/16 x 21 In

Item: AD6LEY Model: 48-20-3912Cross Ref: 45L342
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.0.562"
Drilling Length15 1/2"
Number Of Cutter Heads2
Overall Length21"
Shank ShapeSDS MAX
Shank Size45/64"
Drill Bit Size9/16"
For Tool TypeRotary Hammer
Impact RatedYes
Material - MachiningCarbide Head
Maximum Drilling Depth15 1/2"
Measurement SystemFractional Inch
Primary Material ApplicationRebar
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)3.3
Ship length (cm)62.48
Ship width (cm)5.59
HS code8207502030
Country of OriginDE

Product Variants

ProductModelNumber Of Cutter HeadsOverall LengthDrilling LengthShank SizePrice
MILWAUKEE 48-20-4037 Hammer Drill Bit Spline 3/8 x 10 In | AD6LDF 45L285 48-20-4037210"5"3/4"€37.77
MILWAUKEE 48-20-4051 Hammer Drill Bit Spline 1/2 x 16 In | AD6LDG 45L287 48-20-4051216"11"3/4"€46.79
MILWAUKEE 48-20-4052 Hammer Drill Bit Spline 1/2 x 22 In | AD6LDH 45L288 48-20-4052222"17"3/4"€58.71
MILWAUKEE 48-20-4053 Hammer Drill Bit Spline 1/2 x 27 In | AD6LDJ 45L289 48-20-4053227"22"3/4"€68.29
MILWAUKEE 48-20-4054 Hammer Drill Bit Spline 1/2 x 36 In | AD6LDK 45L290 48-20-4054236"31"3/4"€120.38
MILWAUKEE 48-20-4056 Hammer Drill Bit Spline 9/16 x 10 In | AD6LDL 45L291 48-20-4056210"5"3/4"€47.89
MILWAUKEE 48-20-4057 Hammer Drill Bit Spline 9/16 x 23 In | AD6LDM 45L292 48-20-4057223"18"3/4"€68.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-3912 Hammer Drill Bit Sds Max 9/16 x 21 In
€95.02 /unit