Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 4RRL7 Draw Latch Nonlocking Black | AD9GLP

BATTALION 4RRL7 Draw Latch Nonlocking Black

Item: AD9GLP Model: 4RRL7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDraw Latch
ColorBlack
Depth1 1/4"
FinishBlack
Height1.844"
Locking TypeNonlocking
MaterialThermoplastic Elastomer
Panel Through Hole/screw Size0.203"
Width4.406"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)15.24
Ship width (cm)6.35
HS code4016991000
Country of OriginUS

Product Variants

ProductModelMaterialFinishDepthHeightPanel Through Hole/screw SizeGripColorGradePrice
BATTALION 1XPA6 Draw Latch Nonlocking Black Rubber | AB4FTX 1XPA6RubberBlack Rubber1 1/4"3 1/8"-1 63/64"Black-€20.27
BATTALION 1XPA7 Draw Latch Nonlocking Black Rubber | AB4FTY 1XPA7RubberBlack Rubber0.359"1.094"-2.156"Black-€24.93
BATTALION 1XPA8 Draw Latch Nonlocking Black Rubber | AB4FTZ 1XPA8RubberBlack Rubber1 5/8"3 5/8"--Black-€61.97
BATTALION 1XPC9 Draw Latch Nonlocking Passivated | AB4FUN 1XPC9Stainless SteelPassivated2"3/4"-4 15/64"--€41.60
BATTALION 1XPD5 Draw Latch Nonlocking Passivated | AB4FUU 1XPD5Stainless SteelPassivated1.187"0.594"----€61.14
BATTALION 1XPD6 Draw Latch Nonlocking Passivated | AB4FUV 1XPD6Stainless SteelPassivated7/8"0.578"----€95.04
BATTALION 1XPE1 Draw Latch Nonlocking Passivated | AB4FUY 1XPE1Stainless SteelPassivated2"1 3/4"---Grade 304€15.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 4RRL7 Draw Latch Nonlocking Black
€26.67 /unit