Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1XPA8 Draw Latch Nonlocking Black Rubber | AB4FTZ

BATTALION 1XPA8 Draw Latch Nonlocking Black Rubber

Item: AB4FTZ Model: 1XPA8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDraw Latch
ColorBlack
Depth1 5/8"
FinishBlack Rubber
Height3 5/8"
Latch TypeT Handle
Locking TypeNonlocking
MaterialRubber
Width5 1/8"
Catch/latch Depth1 5/8"
Catch/latch Height3 5/8"
Catch/latch Opening ActionRelease
Catch/latch TypeDraw
Catch/latch Width5 1/8"
Grip2 3/4"
PropertiesNonlocking

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)4.06
Ship length (cm)11.43
Ship width (cm)13.46
HS code4016996050
Country of OriginUS

Product Variants

ProductModelMaterialFinishDepthHeightPanel Through Hole/screw SizeGripColorGradePrice
BATTALION 1XPA6 Draw Latch Nonlocking Black Rubber | AB4FTX 1XPA6RubberBlack Rubber1 1/4"3 1/8"-1 63/64"Black-€20.27
BATTALION 1XPA7 Draw Latch Nonlocking Black Rubber | AB4FTY 1XPA7RubberBlack Rubber0.359"1.094"-2.156"Black-€24.93
BATTALION 1XPC9 Draw Latch Nonlocking Passivated | AB4FUN 1XPC9Stainless SteelPassivated2"3/4"-4 15/64"--€41.60
BATTALION 1XPD5 Draw Latch Nonlocking Passivated | AB4FUU 1XPD5Stainless SteelPassivated1.187"0.594"----€61.14
BATTALION 1XPD6 Draw Latch Nonlocking Passivated | AB4FUV 1XPD6Stainless SteelPassivated7/8"0.578"----€95.04
BATTALION 1XPE1 Draw Latch Nonlocking Passivated | AB4FUY 1XPE1Stainless SteelPassivated2"1 3/4"---Grade 304€15.61
BATTALION 1XPE2 Draw Latch Nonlocking Passivated | AB4FUZ 1XPE2Stainless SteelPassivated2"1 3/4"----€15.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1XPA8 Draw Latch Nonlocking Black Rubber
€82.88 /unit