BATTALION 3HTX8 Hinge Non Template 3 x 2 In | AC9PAV

BATTALION 3HTX8 Hinge Non Template 3 x 2 In

Item: AC9PAV Model: 3HTX8
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemNontemplate Hinge
Bearing TypePlain
ColorSilver
CornersSquare
HardwareNot Included
Height3"
Holes Per Leaf3
Hospital TipNo
Leaf Thickness0.062"
MaterialSteel
MountingFull Mortise
Pin Dia.5/32"
Pin TypeRemovable
Range Of Motion270°
Width2"

Shipping Info:

Ship weight (kg) 0.06
Ship height (cm)3.81
Ship length (cm)14.73
Ship width (cm)10.16
HS code8302106030
Country of OriginCN

Product Variants

ProductModelHeightHoles Per LeafFinishPin TypePin Dia.Leaf ThicknessColorMountingPrice
BATTALION 3HTU9 Hinge Non Template 21/2 x 21/2 In | AC9NZV 3HTU92 1/2"3NaturalNon Removable7/32"0.09"GrayFull Mortise-
RFQ
BATTALION 3HTW2 Hinge Non Template 3 x 2 In | AC9PAG 3HTW23"3-Non Removable5/32"0.062"SilverFull Mortise-
RFQ
BATTALION 3HTY1 Hinge Standard 3-1/2 x 3-1/2 In | AC9PAX 3HTY13 1/2"3.0Zinc PlatedRemovable0.266"0.11"SilverFull Mortise€9.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 3HTX8 Hinge Non Template 3 x 2 In