Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWAFV8918 Abrasive Cut-Off Wheel, 9 Inch Abrasive Wheel Dia, Ceramic, Type 1, 7/8 Inch Size | CP3NRA

DEWALT DWAFV8918 Abrasive Cut-Off Wheel, 9 Inch Abrasive Wheel Dia, Ceramic, Type 1, 7/8 Inch Size

Item: CP3NRA Model: DWAFV8918Cross Ref: 493Z13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive GradeMedium
Abrasive MaterialCeramic
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeAngle Grinder
Grit60
Max. Speed6600 RPM
Overall Dia.9"
Primary Material ApplicationSteel
SeriesFlexvolt Series
Thickness0.078"
Wheel TypeType 1
Maximum Operating Speed6600 RPM
Overall Diameter9"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.2
Ship length (cm)22.86
Ship width (cm)22.86
Country of OriginDE

Product Variants

ProductModelThicknessArbor Hole SizeAbrasive MaterialGritDiameterWheel TypeArbor Hole TypeAbrasive GradePkg. Qty.Price
DEWALT DW8056 Abrasive Cut-Off Wheel | CR2ZQB DW8056--------1€5.43
DEWALT DW8706 Abrasive Cut-Off Wheel | CR2ZQC DW8706--------1€2.51
DEWALT DWA8011 Abrasive Cut-Off Wheel | CR2ZQD DWA80110.109"1"Aluminum Oxide2414"Type 1Unthreaded HoleCoarse1€8.81
DEWALT DW8723 Abrasive Cut-Off Wheel | CR2ZQE DW8723--------1€3.20
DEWALT DWA4531 Abrasive Cut-Off Wheel | CR2ZQF DWA45310.047"7/8"Aluminum Oxide60-Type 27Unthreaded HoleMedium1€2.76
DEWALT DW8010 Abrasive Cut-Off Wheel | CR2ZQH DW80100.109"1"Aluminum Oxide2416"Type 1Unthreaded HoleCoarse1€21.19
DEWALT DWA8054 Abrasive Cut-Off Wheel | CR2ZQJ DWA8054--------1€4.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWAFV8918 Abrasive Cut-Off Wheel, 9 Inch Abrasive Wheel Dia, Ceramic, Type 1, 7/8 Inch Size
€24.65 /unit