Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 2ZFT5 Continuous Hinge Natural 4 Feet Length 2 Inch Width | AC4ETQ

BATTALION 2ZFT5 Continuous Hinge Natural 4 Feet Length 2 Inch Width

Item: AC4ETQ Model: 2ZFT5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPiano Hinge
ColorNatural
FinishNatural
Grade304
HardwareNot Included
HolesWithout
Holes Per Leaf0
Hospital TipNo
Knuckle Length1"
Leaf Thickness0.09"
Length4 ft.
MaterialStainless Steel
MountingFull Surface
Pin Dia.1/4"
Pin MaterialSteel
Pin TypeNon Removable
Range Of Motion270°
Width2"

Shipping Info:

Ship weight (kg) 1.746
Ship height (cm)1.27
Ship length (cm)121.92
Ship width (cm)3.3
HS code8302106090
Country of OriginUS

Product Variants

ProductModelFinishMaterialPin Dia.Holes Per LeafHolesPin MaterialColorLeaf ThicknessPrice
BATTALION 1CAE5 Piano Hinge Natural 6 Feet Length 3/4 Inch Width | AA9BPV 1CAE5NaturalStainless Steel0.062"-WithoutStainless SteelNatural0.025"€45.09
RFQ
BATTALION 1CAE7 Piano Hinge Natural 6 Feet Length 1 Inch Width | AA9BPW 1CAE7NaturalStainless Steel0.062"-WithoutStainless SteelNatural0.03"€38.15
BATTALION 1CAK5 Piano Hinge Natural 3 Feet Length 1-1/4 Inch Width | AA9BQA 1CAK5NaturalStainless Steel0.094"18WithStainless SteelNatural1/25"€50.78
BATTALION 1CAK7 Piano Hinge Natural 4 Feet Length 1-1/4 Inch Width | AA9BQB 1CAK7NaturalStainless Steel0.094"24WithStainless SteelNatural1/25"€61.60
BATTALION 1CAK9 Piano Hinge Natural 6 Feet Length 1-1/4 Inch Width | AA9BQC 1CAK9NaturalStainless Steel0.094"36WithStainless SteelNatural1/25"€67.46
RFQ
BATTALION 1CAL2 Continuous Hinge 3 Feet Length 1-1/2 Inch Width | AA9BQD 1CAL2NaturalStainless Steel0.094"18WithStainless SteelNatural1/25"€56.40
BATTALION 1CAL9 Piano Hinge Natural 6 Feet Length 2 Inch Width | AA9BQG 1CAL9NaturalStainless Steel0.094"36WithStainless SteelNatural1/25"€69.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 2ZFT5 Continuous Hinge Natural 4 Feet Length 2 Inch Width
€101.67 /unit