Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BATTALION 1XPC1 Paddle Latch Nonlock Black Powder Coated | AB4FUH

BATTALION 1XPC1 Paddle Latch Nonlock Black Powder Coated

Item: AB4FUH Model: 1XPC1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaddle Latch
Depth2 1/2"
FinishPowder Coat
Grip59/64"
Height4.328"
Latch TypePush To Close
Locking TypeNonlocking
MaterialSteel
Mounting Hole Dia.4 1/4" x 3 1/4"
Width5 1/2"
Catch/latch Depth7/8"
Catch/latch Height4 1/4"
Catch/latch Opening ActionPush
Catch/latch Width5 1/2"
Handle TypePaddle
Mounting Hole Diameter3/16"
PropertiesNonlocking

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)10.16
HS code8302416080
Country of OriginCN

Product Variants

ProductModelMaterialFinishDepthHeightGripPrice
BATTALION 1XPB5 Paddle Latch Nonlocking Zinc Plated | AB4FUC 1XPB5SteelZinc Plated7/8"3 5/8"7/8"€31.81
BATTALION 1XPB7 Paddle Latch Keyed Zinc Plated | AB4FUE 1XPB7SteelZinc Plated7/8"3 5/8"7/8"€36.23
BATTALION 1XPB8 Paddle Latch Keyed Black Powder Coated | AB4FUF 1XPB8SteelPowder Coat7/8"3 5/8"7/8"€52.26
BATTALION 1XPB9 Paddle Latch Nonlocking Zinc Plated | AB4FUG 1XPB9SteelZinc Plated7/8"3 5/8"59/64"€32.90
BATTALION 1XPC2 Paddle Latch Keyed Zinc Plated | AB4FUJ 1XPC2SteelZinc Plated7/8"3 5/8"59/64"€39.72
BATTALION 1XPC4 Paddle Latch Keyed Passivated | AB4FUL 1XPC4Stainless SteelPassivated1 1/4"1 7/8"59/64"€43.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1XPC1 Paddle Latch Nonlock Black Powder Coated
€44.12 /unit