Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1XPB5 Paddle Latch Nonlocking Zinc Plated | AB4FUC

BATTALION 1XPB5 Paddle Latch Nonlocking Zinc Plated

Item: AB4FUC Model: 1XPB5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaddle Latch
Depth7/8"
FinishZinc Plated
Grip7/8"
Height3 5/8"
Latch TypePush To Close
Locking TypeNonlocking
MaterialSteel
Mounting Hole Dia.1 7/8" x 1 1/2"
Width4 3/4"
Catch/latch Depth7/8"
Catch/latch Height3 5/8"
Catch/latch Opening ActionPush
Catch/latch TypePush-to-Close
Catch/latch Width4 3/4"
Handle TypePaddle
Mounting Hole Diameter3/16"
PropertiesNonlocking

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)10.16
HS code8302416080
Country of OriginCN

Product Variants

ProductModelMaterialFinishDepthHeightGripPrice
BATTALION 1XPB7 Paddle Latch Keyed Zinc Plated | AB4FUE 1XPB7SteelZinc Plated7/8"3 5/8"7/8"€36.23
BATTALION 1XPB8 Paddle Latch Keyed Black Powder Coated | AB4FUF 1XPB8SteelPowder Coat7/8"3 5/8"7/8"€52.26
BATTALION 1XPB9 Paddle Latch Nonlocking Zinc Plated | AB4FUG 1XPB9SteelZinc Plated7/8"3 5/8"59/64"€32.90
BATTALION 1XPC1 Paddle Latch Nonlock Black Powder Coated | AB4FUH 1XPC1SteelPowder Coat2 1/2"4.328"59/64"€38.24
BATTALION 1XPC2 Paddle Latch Keyed Zinc Plated | AB4FUJ 1XPC2SteelZinc Plated7/8"3 5/8"59/64"€39.72
BATTALION 1XPC4 Paddle Latch Keyed Passivated | AB4FUL 1XPC4Stainless SteelPassivated1 1/4"1 7/8"59/64"€43.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1XPB5 Paddle Latch Nonlocking Zinc Plated
€48.33 /unit