BATTALION 1XMH2 Lift-off Hinge 2-1/2 x 1-1/4 Inch | AB4FKK

BATTALION 1XMH2 Lift-off Hinge 2-1/2 x 1-1/4 Inch

Item: AB4FKK Model: 1XMH2
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLift-Off Hinge
ColorBlack
CornersRound
FinishPowder Coat
HardwareNot Included
Height2 1/2"
HolesWith
Holes Per Leaf2
Leaf Thickness11/16"
MaterialDie Cast Zinc
MountingFull Surface
Pin Dia.3/8"
Pin MaterialDie Cast Zinc
Pin TypeNon Removable
Range Of Motion180°
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)2.03
Ship length (cm)13.97
Ship width (cm)8.89
HS code8302106030
Country of OriginUS

Product Variants

ProductModelFinishMaterialHeightLoad CapacityPin Dia.ColorPin MaterialCornersPrice
BATTALION 1XMG7 Lift-off Hinge Natural 2-1/2 x 2 Inch | AB4FKF 1XMG7NaturalStainless Steel2 1/2"-1/4"NaturalStainless SteelSquare€23.19
BATTALION 1XMG9 Lift-off Hinge 2-1/2 x 11/16 Inch | AB4FKH 1XMG9Powder CoatDie Cast Zinc2 1/2"-3/8"BlackDie Cast ZincRound€22.83
BATTALION 1XMH1 Lift-off Hinge 2-1/2 x 1-1/4 Inch | AB4FKJ 1XMH1Powder CoatDie Cast Zinc2 1/2"-3/8"BlackDie Cast ZincRound€29.64
BATTALION 3HUF1 Lift-off Hinge Natural 2 x 1-11/16 Inch | AC9PCG 3HUF1NaturalSteel2"88 lbs.1/8"NaturalSteelSquare€2.89
BATTALION 3HUH6 Lift-off Hinge Natural 3 x 3 Inch | AC9PDF 3HUH6NaturalStainless Steel3"176 lbs.1/4"NaturalStainless SteelSquare-
RFQ
BATTALION 3HUH7 Lift-off Hinge Natural 4 x 3 Inch | AC9PDG 3HUH7NaturalStainless Steel4"265 lbs.1/4"NaturalStainless SteelSquare€30.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1XMH2 Lift-off Hinge 2-1/2 x 1-1/4 Inch