Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1RBN7 Turn Button 2 Inch Zinc - Pack Of 100 | AB3AYD

BATTALION 1RBN7 Turn Button 2 Inch Zinc - Pack Of 100

Item: AB3AYD Model: 1RBN7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurn Button Latch
Base Size2"
FinishZinc Plated
Height2"
Length2"
MaterialSteel
Projection1"
TypeLock
Width5/8"
ColorSilver
Housing MaterialSteel
IncludesHardware
Overall Height1"
Overall Length2"
Overall Width5/8"
Product TypeScreen Latch

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)7.11
Ship length (cm)13.72
Ship width (cm)12.7
HS code8302416080
Country of OriginCN

Product Variants

ProductModelFinishPkg. Qty.Price
BATTALION 1RBN4 Turnbutton 1.75inch Zinc - Pack Of 100 | AB3AYB 1RBN4Zinc Plated100€56.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1RBN7 Turn Button 2 Inch Zinc - Pack Of 100
€61.12 /unit