BASCO THO55BLK Poly Drum Closed Head 55 Gallon Black | AA8PKV 19H058

BASCO THO55BLK Poly Drum Closed Head 55 Gallon Black

Item: AA8PKV Model: THO55BLKCross Ref: 19H058
In Stock

Get it by Tuesday, Jun 17

€157.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransport Drum
ColorBlack
Head TypeClosed
Load Capacity870 lbs.
MaterialPolyethylene
Material Thickness0.14"
Outside Dia.23 1/2"
Overall Height34 4/5"
Packing GroupII And III Of Hazardous Materials
Volume55 gal.
Volume Capacity55 gal.
Body ColorBlack
Cover ColorBlack
Drum MaterialHDPE
Lined/unlinedUnlined/No Interior Coating
Number Of Bung Holes2
Top Outside Diameter23 1/4"

Shipping Info:

Ship weight (kg) 9.855
Ship height (cm)88.39
Ship length (cm)59.18
Ship width (cm)59.18
HS code3923900000
Country of OriginUS

Product Variants

ProductModelMaterial ThicknessColorOutside Dia.Overall HeightVolumeLoad CapacityInside Dia.Closure TypePrice
BASCO THP15 Poly Drum Closed Head 15 Gallon Blue | AA8PKP 19H053 THP150.11"Blue14.406"26 1/4"15 gal.237 lbs.14 2/5"-€74.67
BASCO THP15N Poly Drum Closed Head 15 Gallon Natural | AA8PKQ 19H054 THP15N0.11"White14.406"26 1/4"15 gal.237 lbs.14 2/5"-€74.67
BASCO THP15-2H Poly Drum Closed Head 15 Gallon Blue | AA8PKR 19H055 THP15-2H0.11"Blue16"20 3/5"15 gal.249 lbs.15 7/8"-€100.68
BASCO THP15N-2H Poly Drum Closed Head 15 Gallon Natural | AA8PKT 19H056 THP15N-2H0.11"White16"20 3/5"15 gal.249 lbs.15 7/8"-€99.53
BASCO THO55 Poly Drum Closed Head 55 Gallon Blue | AA8PKU 19H057 THO550.14"Blue23 1/2"34 4/5"55 gal.870 lbs.--€155.80
BASCO THO55N Poly Drum Closed Head 55 Gallon Natural | AA8PKW 19H059 THO55N0.14"White23 1/2"34 4/5"55 gal.870 lbs.--€132.70
BASCO THO55W Poly Drum Closed Head 55 Gallon White | AA8PKX 19H060 THO55W0.14"White23 1/2"34 4/5"55 gal.870 lbs.--€151.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BASCO THO55BLK Poly Drum Closed Head 55 Gallon Black
€157.71 /unit