BANJO V35254 Full Port New Style Valve Body, Size 3 Inch | BW9BHZ

BANJO FITTINGS V35254 Full Port Valve Body New Style, 3 Inch Size

Item: BW9BHZ Model: V35254
In Stock

Get it by Tuesday, Jun 10

€35.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Body
Size3"

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelSizePrice
BANJO WS07254BX Weld Valve Body, 3/4 FBSP | BW8HNM WS07254BX-€6.91
RFQ
BANJO UV07254 Union Valve Body, 3/4 Inch Size | BW8JTM UV07254-€7.96
RFQ
BANJO V10254 Valve Body, Size 1-1/4 Inch | BW8LXM V102541"€9.00
BANJO V07254 Valve Body, Size 1/2 - 3/4 - 1 Inch | BW8LYT V07254-€9.00
BANJO V10254KZ Valve Body, Full Port, 1 Inch Size | BW8LYU V10254KZ-€10.12
RFQ
BANJO UV15244 Union Valve Body, 1 1/4 Inch Size | BW8PAA UV15244-€12.24
RFQ
BANJO V07354B Valve Body, Bottom Load, 3/4 Inch Size | BW8PUN V07354B-€9.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS V35254 Full Port Valve Body New Style, 3 Inch Size
€35.55 /unit