BANJO V30258A New Style Valve Seat, Size 3 Inch | BW8RTL

BANJO FITTINGS V30258A New Style Valve Seat, Size 3 Inch

Item: BW8RTL Model: V30258A
In Stock

Get it by Thursday, Jun 12

€11.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Seat
Size3"

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelSizePrice
BANJO WS20258 Valve Seat, 1 1/2 Inch Size | BW7YYF WS20258-€1.60
RFQ
BANJO WS07258 Spinweld Valve Seat, 3/4 Inch Size | BW7ZTJ WS07258-€1.92
RFQ
BANJO WS10258 Spinweld Valve Seat, 1 Inch Size | BW8BDB WS10258-€2.57
RFQ
BANJO WS15258 Spinweld Valve Seat, 1 1/2 Inch Size | BW8CEJ WS15258-€3.21
RFQ
BANJO LV05258V Micro Valve Seat, 1/2 Inch Size | BW8CXD LV05258V-€3.66
RFQ
BANJO WS25258 Weld Valve Seat, Full Port, 2 Inch Size | BW8FWM WS25258-€5.43
RFQ
BANJO VE35258A Full Port Valve Seat, Size 3 Inch, TFM | BW8XCQ VE35258A3"€20.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS V30258A New Style Valve Seat, Size 3 Inch
€11.88 /unit