Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO SL100-45 Street Elbow 45 Degree 1 Inch Polypropylene Black | AB2KHN 1MKF7

BANJO FITTINGS SL100-45 Pipe Street Elbow, 45 Deg, 1 Inch, Polypropylene

Item: AB2KHN Model: SL100-45Cross Ref: 1MKF7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 45 Degrees
Angle45°
ColorBlack
Connection TypeFNPT x MNPT
MaterialPolypropylene
Max. Pressure150 psi
Pipe Size1"
Schedule80
Temp. Range-20°F to +150°F
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Outside Diameter1 3/8"
Fitting Side A Pipe Threading11 1/2"
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1"
Fitting Side B Outside Diameter1 13/16"
Fitting Side B TypeNPT
For Pipe Schedule80
Maximum Operating Pressure300 psi
Pipe Fitting MaterialPolypropylene
Specific Fitting Shape45° Street Elbow

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)20.32
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleTemp. RangeColorAnglePrice
BANJO SL125-45 Street Elbow 45 Degree 1 1/4 Inch Polypropylene Black | AB2KHQ 1MKF9 SL125-451 1/4"FNPT x MNPT80-20°F to +150°FBlack45°€20.49
BANJO SL150-45 Street Elbow 45 Degree 1 1/2 Inch Polypropylene Black | AB2KHT 1MKG2 SL150-451 1/2"FNPT x MNPT80-20°F to +150°FBlack45°€21.85
BANJO SL200-45 Street Elbow 45 Degree 2 Inch Polypropylene Black | AB2KHV 1MKG4 SL200-452"FNPT x MNPT80-20°F to +150°FBlack45°€24.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS SL100-45 Pipe Street Elbow, 45 Deg, 1 Inch, Polypropylene
€31.46 /unit