Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO RC200-125 Reducing Coupling 2 x 1 1/4 Inch Fpt Poly | AB2KGU 1MKD7

BANJO FITTINGS RC200-125 Poly Reducing Coupling, 2 X 1-1/4 Inch Size

Item: AB2KGU Model: RC200-125Cross Ref: 1MKD7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling
ColorBlack
Connection TypeFNPT x FNPT
MaterialPolypropylene
Max. Pressure150 psi
Pipe Size2" x 1 1/4"
Schedule80
Temp. Range-20°F to +150°F
Basic Fitting ShapeCoupling
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter3"
Fitting Side B TypeNPT
Maximum Operating Pressure300 psi
Overall Length2 3/16"
Pipe Fitting MaterialPolypropylene
Specific Fitting ShapeReducing Coupling

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)22.86
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeSizeConnection TypeScheduleTemp. RangeColorStylePrice
BANJO RC100-075 Reducing Coupling 1 x 3/4 Inch Fpt Poly | AB2KGP 1MKD3 RC100-0751" x 3/4"-FNPT x FNPT80-20°F to +150°FBlack-€11.62
BANJO RC150-100 Reducing Coupling 1 1/2 x 1 Inch Fpt Poly | AB2KGQ 1MKD4 RC150-1001 1/2" x 1"-FNPT x FNPT80-20°F to +150°FBlack-€19.44
BANJO RC150-125 Reducing Coupling 1 1/2 x 1 1/4 Inch Fpt | AB2KGR 1MKD5 RC150-1251 1/2" x 1 1/4"-FNPT x FNPT80-20°F to +150°FBlack-€19.48
BANJO RC200-100 Reducing Coupling 2 x 1 Inch Fpt Poly | AB2KGT 1MKD6 RC200-1002" x 1"2" x 1"FNPT x FNPT80-20°F to +150°FBlack-€17.78
BANJO RC200-150 Reducing Coupling 2 x 1 1/2 Inch Fpt Poly | AB2KGV 1MKD8 RC200-1502" x 1 1/2"-FNPT x FNPT80-20°F to +150°FBlack-€17.81
BANJO RC300-200 Reducing Coupling 3 x 2 Inch Fpt Poly | AB2KGW 1MKD9 RC300-2003" x 2"3" x 2"FNPT x FNPT80-20°F to +150°FBlack-€58.59
BANJO RC200-050 Reducing Coupling, Size 2 x 1/2, Polypropylene | BW8QMT RC200-0502" x 1/2"-----Reducer Coupling€12.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS RC200-125 Poly Reducing Coupling, 2 X 1-1/4 Inch Size
€12.97 /unit