Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO RB125-075 Reducing Bushing 1 1/4 x 3/4 Inch Polypropylene Black | AB2KGB 1MKB9

BANJO FITTINGS RB125-075 Reducing Bushing, 1-1/4 Inch Mpt X 3/4 Inch Size

Item: AB2KGB Model: RB125-075Cross Ref: 1MKB9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ColorBlack
Connection TypeMNPT x FNPT
MaterialPolypropylene
Max. Pressure150 psi
Pipe Size1 1/4" x 3/4"
Schedule80
Temp. Range-20°F to +150°F

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)17.78
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeSizeConnection TypeScheduleTemp. RangeColorStylePrice
BANJO RB038-025 Reducing Bushing 3/8 x 1/4 Inch Polypropylene Black | AB2KFQ 1MKA8 RB038-0253/8" x 1/4"-MNPT x FNPT80-20°F to +150°FBlack-€5.20
BANJO RB050-025 Reducing Bushing 1/2 x 1/4 Inch Polypropylene Black | AB2KFR 1MKA9 RB050-0251/2" x 1/4"-MNPT x FNPT80-20°F to +150°FBlack-€4.47
BANJO RB050-038 Reducing Bushing 1/2 x 3/8 Inch Polypropylene Black | AB2KFT 1MKB1 RB050-0381/2" x 3/8"-MNPT x FNPT80-20°F to +150°FBlack-€5.17
BANJO RB075-025 Reducing Bushing 3/4 x 1/4 Inch Polypropylene Black | AB2KFV 1MKB3 RB075-0253/4" x 1/4"-MNPT x FNPT80-20°F to +150°FBlack-€5.21
BANJO RB075-038 Reducing Bushing 3/4 x 3/8 Inch Polypropylene Black | AB2KFW 1MKB4 RB075-0383/4" x 3/8"-MNPT x FNPT80-20°F to +150°FBlack-€5.16
BANJO RB075-050 Reducing Bushing 3/4 x 1/2 Inch Polypropylene Black | AB2KFX 1MKB5 RB075-0503/4" x 1/2"-MNPT x FNPT80-20°F to +150°FBlack-€5.14
BANJO RB100-025 Reducing Bushing 1 x 1/4 Inch Polypropylene Black | AB2KFY 1MKB6 RB100-0251" x 1/4"1"MNPT x FNPT80-20°F to +150°FBlack-€5.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS RB125-075 Reducing Bushing, 1-1/4 Inch Mpt X 3/4 Inch Size
€3.38 /unit