BANJO MFM100 Full Port Flow Meter, Size 1 Inch | BX2CPE

BANJO FITTINGS MFM100 Flow Meter, Full Port Manifold, 1 Inch Size

Item: BX2CPE Model: MFM100Cross Ref: 803FV1
Limited Availability
€990.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter
Compatible Flow MaterialConductive Liquids, Water
Connection Size1"
Connection TypeNPT
Display TypeDigital
Flow Rate - Maximum110 GPM
Flow Rate - Minimum2.3 GPM
Flowmeter TypeFlow Indicator
For Pipe Size1"
Frequency - MaximumNot Applicable
Frequency - MinimumNot Applicable
Housing MaterialPlastic
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Max. Flow Rate110 GPM
Max. Operating Pressure200 psi
Max. Pressure200 psi
Min. Flow Rate2.3 GPM
Mounting OrientationUniversal
Output TypeNot Applicable
Overall Height5.3"
Overall Length5 2/5"
Overall Width4 1/5"
Rotor MaterialNot Applicable
Shaft MaterialNot Applicable
Size1"
StyleNo Style
TypeFlow Meters
Unit Of MeasureGallons, Liters
Viscosity - MaximumNot Applicable

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)13.49
Ship length (cm)10.57
Country of OriginUS

Product Variants

ProductModelConnection TypeConnection SizeMin. Flow RateMax. Flow RateMax. Operating PressureFlowmeter TypeSizeStylePrice
BANJO FM100 Full Port Flow Meter, Female NPT, Size 1 Inch | CD6UML FM100FNPT1"2.3 GPM110 GPM200 psiFlow Indicator1"No Style€986.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS MFM100 Flow Meter, Full Port Manifold, 1 Inch Size
€990.24 /unit