BANJO MEV200CF Standard Port Electric Valve, Size 2 Inch | BX2ARV

BANJO FITTINGS MEV200CF Std Port Electric On/Off Manifold Ball Valve, 2 Inch Size

Item: BX2ARV Model: MEV200CF
Limited Availability
€638.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPolypropylene
MaterialStainless Steel
Opening Thru Ball1 1/2"
Pipe Size2"
Size2"
TypeElectric Valves
Valve Size2"

Shipping Info:

Ship weight (kg) 2.5875
Country of OriginUS

Product Variants

ProductModelValve SizeMax. PressureStyleBall MaterialConnection TypeOverall LengthPipe SizeMaterialPrice
BANJO VE20255SSH Electric Ball Valve, Hollow, 2 Inch Size, 316SS | BW9FZG VE20255SSH--------€63.84
BANJO VE20355 Electric Ball Valve, 2 Inch Size, 316SS | BW9MWF VE20355------2"-€117.00
RFQ
BANJO MEV100CF Full Port Electric Valve | BW9YXB MEV100CF1"150 psi-Polypropylene---Stainless Steel-
RFQ
BANJO MEV220CF Full Port Electric Valve, Size 2 Inch | BX2AYJ MEV220CF2"--Polypropylene--2"Stainless Steel€674.35
BANJO MEV200SLCF Standard Port Electric Valve, Side Load | BX2BKQ MEV200SLCF2"-On/OffPolypropylene--2"-€643.29
BANJO MEV220SLCF Full Port Side Load Electric Valve | BX2BKZ MEV220SLCF2"-On/OffPolypropylene--2"-€689.09
BANJO MEV200BLCF Electric Valve Bottom Load, Size 2 Inch | BX2BLA MEV200BLCF2"--Polypropylene--2"Stainless Steel€643.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS MEV200CF Std Port Electric On/Off Manifold Ball Valve, 2 Inch Size
€638.87 /unit