BANJO M300P11PROW | BX2EKU

BANJO FITTINGS M300P11PROW Poly Wet Seal Pump With 11 HP Engine With Pull Rope, 3 Inch Size

Item: BX2EKU Model: M300P11PROW
Limited Availability
€2,218.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngine Driven Centrifugal Pump
Engine BrandBriggs & Stratton
Engine/motor TypeGasoline
Housing MaterialPolypropylene
Hp11 hp
Inlet Size3"
Outlet Size3"

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHousing MaterialHpEngine SizeTank CapacityImpeller TypeStyleEngine/motor TypeTypePrice
DAYTON 11G228 Engine Driven Pump 3.5 Hp 2 In | AA3AZN 11G228Aluminum3 1/2 hp118 cc2.11 qtSemi Open-GasGeneral Purpose€631.56
DAYTON 11G229 Engine Driven Centrifugal Pump 4.8 Hp | AA3AZP 11G229Aluminum4 4/5 hp163 cc3.28 qtSemi Open-GasGeneral Purpose€1,055.85
DAYTON 11G230 Engine Driven Centrifugal Pump 7.1 Hp | AA3AZQ 11G230Aluminum7 1/10 hp242 cc5.6 qtSemi Open-GasGeneral Purpose€1,502.73
BANJO 230POV Pump, 2 Inch Size | BW9ZTU 230POV--------€627.15
RFQ
BANJO 205PO-VA Pump, 2 Inch Size, Polypropylene | BX2AJX 205PO-VA--------€727.55
RFQ
BANJO 300POBN Pump, 3 Inch Size, Polypropylene | BX2ARC 300POBN--------€767.86
RFQ
BANJO 150P-3BN Pump, 3HP, 1 1/2 Inch Size, Buna | BX2AVV 150P-3BN--------€800.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M300P11PROW Poly Wet Seal Pump With 11 HP Engine With Pull Rope, 3 Inch Size
€2,218.43 /unit