Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO M300BRBSWP90 Flange, For Hose Shank Sweep, Size 3 Inch | BW9HMX

BANJO FITTINGS M300BRBSWP90 Hose Shank Sweep Manifold Fitting, 3 Inch Size

Item: BW9HMX Model: M300BRBSWP90Cross Ref: 804YD1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSweep
Fitting Side A Nominal Pipe Size3"
Fitting Side A TypeFlange
Fitting Side B Nominal Pipe Size3"
Includes SealYes
Max. Operating Pressure225 psi
Size3"
StyleNo Style
TypeSweeps
Basic Fitting ShapeElbow
Fitting Side A Outside Diameter4 7/16"
Fitting Side B Outside Diameter3 1/8"
Fitting Side B TypeHose Shank
Maximum Operating Pressure225 psi
Specific Fitting Shape90° Flange Elbow

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureSizeStylePrice
BANJO M100BRBSWP90 Flange, With Hose Shank Sweep, Size 1 Inch | BW8RZF M100BRBSWP90300 psi1"No Style€21.04
BANJO M100125BRBSWPG90 | BW8TDX M100125BRBSWPG90-1"-€17.25
RFQ
BANJO M100BRBSWPG90 Full Port Flange Hose Shank Sweep, With 1/4 Inch Gauge Port, Size 1 Inch | BW8TJT M100BRBSWPG90300 psi1"No Style€14.82
BANJO M100125BRBSWP90 Flange, With 1-1/4 Inch Hose Shank Sweep, Size 1 Inch | BW8UFH M100125BRBSWP90300 psi-No Style€16.10
BANJO N317871 Sweep, 4 Inch Flange x 4 Inch Hose Shank | BW8YPF N317871---€29.58
RFQ
BANJO M220BRBSWP90 Full Port Flange, With Hose Shank Sweep, Size 2 Inch | BW9BAD M220BRBSWP90300 psi2"No Style€47.85
BANJO M200150BRBSWP90 Full Port Flange, With 1-1/2 Inch Hose Shank Sweep, Size 2 Inch | CD6UNB M200150BRBSWP90300 psi2"No Style-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M300BRBSWP90 Hose Shank Sweep Manifold Fitting, 3 Inch Size
€103.47 /unit