BANJO M222PIHYW | BX2EWW

BANJO FITTINGS M222PIHYW Manifold Cast Iron Wet Seal Pump With 12 HP Hydraulic Motor, 2 Inch Size

Item: BX2EWW Model: M222PIHYW
Limited Availability
€2,616.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Housing MaterialCast Iron
Hp12 hp
Outlet TypeNPT
SeriesM222 Series
Size2"
StylePump And Hydraulic Motor

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHpPhaseMax. HeadMotor Enclosure DesignMax. Suction LiftInlet SizeOutlet SizeRpmPrice
DAYTON 12N810 Centrifugal Pump Self-priming 3 Hp Ci | AA4JCH 12N8103 hp365 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€1,543.95
DAYTON 12N811 Centrifugal Pump Self-priming 3 Hp Ss | AA4JCJ 12N8113 hp365 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€3,171.36
DAYTON 12N812 Centrifugal Pump Self-priming 5 Hp Ci | AA4JCK 12N8125 hp388 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€1,557.80
DAYTON 12N813 Centrifugal Pump Self-priming 5 Hp Ss | AA4JCL 12N8135 hp388 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€2,778.30
DAYTON 12N814 Centrifugal Pump Self-priming 7.5 Hp Ci | AA4JCM 12N8147 1/2 hp390 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€1,896.84
DAYTON 12N815 Centrifugal Pump Self-priming 7.5 Hp Ss | AA4JCN 12N8157 1/2 hp390 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€2,964.50
DAYTON 2ZXP1 Centrifugal Pump 3/4hp 1 Ph 115/208-230v | AC4HRR 2ZXP13/4 hp150 ft.Totally Enclosed Fan Cooled6 ft.1 1/2"1 1/2"3450 RPM€730.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M222PIHYW Manifold Cast Iron Wet Seal Pump With 12 HP Hydraulic Motor, 2 Inch Size
€2,616.57 /unit