BANJO M220200TEE Full Port Flanged Tee, With Flanged Tee, Size 2 Inch | BW8XGY

BANJO FITTINGS M220200TEE Manifold Flanged Tee, 2 Inch Full Port X 2 Inch Size

Item: BW8XGY Model: M220200TEE
Limited Availability
€22.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold Tee
Max. Operating Pressure300 psi
Size2"
StyleTEE
TypeFittings

Shipping Info:

Ship weight (kg) 0.27

Product Variants

ProductModelMax. Operating PressureSizeFitting Side A TypeFitting Side B Nominal Pipe SizeTypeStyleFitting Side A Nominal Pipe SizeIncludes SealPrice
BANJO M220TEE Full Port Flanged Tee, Size 2 Inch | BW8QUE M220TEE225 psi2"Full Port Flange2"FittingsTEE2"Yes€18.62
BANJO M220100TEE Full Port Flanged Tee, With 1 Inch Flanged Tee, Size 2 Inch | BW8QUT M220100TEE225 psi2"Flange1"FittingsTEE2"Yes€20.62
BANJO M200100TEEBX Manifold Tee, 2 x 1 Inch Size | BW8THM M200100TEEBX--------€17.56
RFQ
BANJO M200100TEEC1 Standard Port, Manifold T 3/8 Inch Port, Size 2 x 1 Inch | BW8UJN M200100TEEC1-2"--FittingsTEE--€16.39
RFQ
BANJO N303747 Full Port Manifold Flanged Tee, With 3/8 Inch Gauge Port, 2 Inch Size | BW9AFA N303747--------€35.52
RFQ
BANJO N304949 Manifold Flanged Tee, Full Port, 2 Inch Size | BW9ALV N304949--------€36.45
RFQ
BANJO M200300TEG075 Manifold Tee, With 3/4 Inch Thread Port Size, 2 x 2 x 3 Inch Size | CD6UNC M200300TEG075-2" x 2" x 3"--FittingsTEE---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M220200TEE Manifold Flanged Tee, 2 Inch Full Port X 2 Inch Size
€22.71 /unit