BANJO M200Y45 Full Port Y Flange 45 Degrees, Size 2 Inch | BW9GGZ

BANJO FITTINGS M200Y45 Full Port 45 Deg Y Flange, 2 Inch Size

Item: BW9GGZ Model: M200Y45
Limited Availability
€58.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Angle45°
Max. Operating Pressure300 psi
Size2"
TypeFittings

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeMax. PressureSizeStyleMax. Operating PressureThread TypeConnection TypeMaterialPrice
BANJO M100125MPT Flange, Male Thread, Size 1-1/4 Inch | BW8BBQ M100125MPTFittings300 psi1"Male MPT-Male MPT--€2.69
BANJO M100MPT Flange, Male Thread, Size 1 Inch | BW8BPJ M100MPTFittings-1"Male MPT300 psiMale MPT--€2.69
BANJO M100075MPT Flange, Male Thread, Size 3/4 Inch | BW8BPL M100075MPTFittings-1"Male MPT300 psiMale MPT--€2.69
BANJO M200150MPT Flange, Male Thread, Thread Size 1-1/2 Inch | BW8FQY M200150MPTFittings-2"Male MPT300 psiMale MPT--€4.51
BANJO M220MPT Flange, Male Thread, Thread Size 2 Inch | BW8FQZ M220MPTFittings-2"Male MPT300 psiMale MPT--€4.20
BANJO M200125MPT Flange, Male Thread, Size 1-1/4 Inch | BW8FRB M200125MPTFittings-2"Male MPT300 psiMale MPT--€11.27
BANJO M200MPT Flange, Male Thread, Size 2 Inch | BW8FRD M200MPTFittings-2"Male MPT300 psiMale MPT--€4.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M200Y45 Full Port 45 Deg Y Flange, 2 Inch Size
€58.41 /unit